Shop All Patio Club Chairs & Chaise Lounges
Grosfillex
Westport Adirondack Chair in White
Mfr # US444004
Zoro # G910865109
original price:
$201.99
9% off
new price: $181.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$181.99
Free 30-Day Returns
Key Features
- Finish Glossy
- Seat Height 16 in
- Includes Arms Yes
- Chair Height 41 in
- Resistance Properties Mildew Resistant, Mold Resistant
Product Information
- Brand Grosfillex
- MFR # US444004
- Zoro # G910865109
- UPC # 014306933351
- Country of Origin United States
- Category Patio Club Chairs & Chaise Lounges
Dimensions
Seat Height | 16 in |
Chair Height | 41 in |
Chair Depth | 19 3/4 in |
Chair Width | 36 1/8 in |
Seat Width | 36 in |
Seat Depth | 20 in |
Back Height | 41 in |
Back Width | 36 in |
Description
Adirondack Chair, Assembly Assembled, Back Width 36 in, Chair Height 41 in, Chair Weight 22 lb, Features Lumbar Support, Finish Glossy, Frame Color White, Frame Material Mineral Polymer, Includes Assembly Tools Not Applicable, Includes Footrest No Footrest, Number of Chairs 14, Number of Seating Positions 1, Product Type Adirondack Chair, Resistance Properties Mildew Resistant, Mold Resistant, Rockable Not Rocking, Seat Color White, Seat Depth 20 in, Seat Height 16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AFTERMARKET Fits John Deere Cotton Picker 12 V Starter 9930 RE51447 RE54092 SE50140 (TY24438)
- ANNIN FLAGMAKERS 3X5 Nyl Texas Flag (145260R)
- ZIPPO HeatBankĀ® 9s Plus, 9 Hour USB Rechargeable Hand Warmer w/Display, Silver (40569)
- GORDONS Gordons 7831712 1 qt. RTS Hose-End Concentrate Lawn Weed Killer (7831712)
- GROSFILLEX Armchair, Ladderback, Amazon Green (46119078)
- GROSFILLEX Marina Slng Chaise, Khaki/Bronze Mist, PK2 (US414137)
- GROSFILLEX Armchair, Fanback, Sand (49092066)
- GROSFILLEX Marina Sling Chaise, Blue/White (US404006)
- GROSFILLEX Nautical Sling Chaise, Blue/White, PK2 (US910106)
- GROSFILLEX Bistro Side Chair, White (US495504)
- FLASH FURNITURE Gray Wash IndoorOutdoor Faux Teak Deck Chairs 2PK (2-XU-DG-HW6006-GY-GG)
- Grosfillex Outdoor Chairs