Shop All Patio Club Chairs & Chaise Lounges
Grosfillex
Westport Adirondack Chair in Barn Blue
Mfr # US444747
Zoro # G710865071
original price:
$201.99
9% off
new price: $181.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$181.99
Free 30-Day Returns
Key Features
- Finish Glossy
- Seat Height 16 in
- Includes Back Cushions No
- Chair Depth 19 3/4 in
- Assembly Assembled
Product Information
- Brand Grosfillex
- MFR # US444747
- Zoro # G710865071
- UPC # 014306933528
- Country of Origin United States
- Category Patio Club Chairs & Chaise Lounges
Dimensions
Seat Height | 16 in |
Chair Depth | 19 3/4 in |
Chair Height | 41 in |
Chair Width | 36 1/8 in |
Seat Depth | 20 in |
Seat Width | 36 in |
Back Width | 36 in |
Back Height | 41 in |
Description
Adirondack Chair, Assembly Assembled, Back Width 36 in, Chair Height 41 in, Chair Weight 22 lb, Features Lumbar Support, Finish Glossy, Frame Color Barn Blue, Frame Material Mineral Polymer, Includes Assembly Tools Not Applicable, Includes Footrest No Footrest, Number of Chairs 14, Number of Seating Positions 1, Product Type Adirondack Chair, Resistance Properties Mildew Resistant, Mold Resistant, Rockable Not Rocking, Seat Color Barn Blue, Seat Depth 20 in, Seat Height 16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLASSIC ACCESSORIES Outdoor Chair Furniture Cover (VE383588)
- BONIDE PRODUCTS GRASS BEATER 8OZ (7458)
- BILLY GOAT Wheel Assembly (900509-S)
- ZURN PLUMBING FITTINGS RV 34 Inch Female Pipe Thread x 34 Inch Female Pipe Thread Straight Acetal Gr (QC44F)
- GROSFILLEX Bistro Side Chair, White (US495504)
- GROSFILLEX Armchair, Ladderback, Amazon Green (46119078)
- GROSFILLEX Nautical Sling Chaise, Blue/White, PK2 (US910106)
- GROSFILLEX Armchair, Fanback, White (49092004)
- GROSFILLEX Marina Slng Chaise, Khaki/Bronze Mist, PK2 (US414137)
- GROSFILLEX Victoria Armchair, Sand, PK4 (US214066)
- AMERIHOME Canvas and Bamboo Butterfly Chair, Black (BFCBCBLK)
- Grosfillex Outdoor Chairs