Shop All Patio Dining Chairs & Stools
Grosfillex
US451002 Sanibel Charcoal Stacking Resin Armchair - Pack of 4, 4PK
Mfr # 383US451002PK
Zoro # G811630660
product price: $481.99
/pk 4, $120.50/ea
Free Shipping & Returns
$481.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Grosfillex
- MFR # 383US451002PK
- Zoro # G811630660
- Country of Origin China
- Category Patio Dining Chairs & Stools
Description
Combining the elegance and visual appeal of wood with the durability and low maintenance of resin this Grosfillex US451002 Sanibel charcoal stacking armchair is the perfect way to attract customers to your outdoor dining area! This chair features an attractive Rexform synthetic charcoal finish that replicates the look and feel of real wood products while its commercially-rated design provides superior durability and stacks for easy storage. Perfect for outdoor cafes resorts and pools the charcoal finish provides a versatile addition to your outdoor furniture.With its solid one-piece construction this Sanibel chair is easy to maintain and clean with just soap and water to keep it looking new. The back of this chair features a unique pattern with organic shapes for a contemporary look. Since it's also UV resistant this chair resists fading and discoloration by the sun longer than retail-grade plastic furniture providing multiple years of reliable use.Overall Dimensions:Width: 24''Depth: 24''Height: 34''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHARKSAW Blade For Dowel Saw (01-2204)
- GENESIS HORSE STALL DIVIDER LATCH - PADDLE LATCH WITH TAB (LA-1880-A11-TAB)
- STENS Recoil Starter Assembly 150-950 For Briggs & Stratton 798825 (150-950)
- DAYTON Pressure Washer Pump, 2 GPM, 1/2F x 3/8F (4WXW3)
- FLASH FURNITURE 2 Pack 30" High Blue Metal Barstool with Slat Back (2-CH-61200-30-BL-GG)
- WALKER EDISON FURNITURE Outdoor Chevron Chair; Grey Wash - 35 x 25 x 25 in. (OWC2VINGW)
- FLASH FURNITURE Mint Green Metal Indoor-Outdoor Barstool with Back, 30" High (4-ET-3534-30-MINT-GG)
- FLASH FURNITURE Black PE Rattan Wicker Patio Dining Chair (TT-TT02-BK-GG)
- VIFAH Malibu Outdoor Garden Stacking Armchair, 4PK (V1080)
- FLASH FURNITURE 4PK 30" High Silver Metal Indoor-Outdoor Barstool (4-CH-31320-30GB-SIL-GG)
- ALATERRE FURNITURE Canaan All-Weather Wicker Outdoor Seating Set, Color: Cream (AWWC0259CC)
- Grosfillex Patio Dining Chairs & Stools