Shop All Patio Dining Tables
Grosfillex
US040288 Sunset 20'' Square Volcanic Black Low Outdoor Table
Mfr # 383US040288
Zoro # G711175421
product price: $196.99
/ea
Free Shipping & Returns
$196.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Grosfillex
- MFR # 383US040288
- Zoro # G711175421
- Country of Origin France
- Category Patio Dining Tables
Description
The perfect companion to any deck chair or chaise lounge this Grosfillex US040288 Sunset 20'' square volcanic black low outdoor table provides a place for your guests to set down your signature drinks as they relax in your outdoor sitting area! Made of durable lacquered aluminum this table is built to withstand years of use in your commercial environment. Plus it's rust and UV resistant to ensure its attractive volcanic black color won't fade from exposure to direct sunlight.**This table's slatted design allows for proper drainage of water and ensures rapid drying after it becomes wet from rain or a power-washer cleaning. Its 20'' square top provides plenty of space for extra tabletop decor and menu displays and it can easily be wiped down with soap and water for quick and simple cleaning. Provide your guests with the added convenience of this low table to create a relaxing outdoor experience for your guests!**Overall Dimensions:*Length: 20''*Width: 20''*Height: 14 1/2''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IMPACT CANOPY Slant Leg Canopy, 10 FT x 10 FT with Carry Bag, Blue (040000003)
- TOUGH GUY Flyswatter, Sz 23 In (2VEX3)
- YARDGARD Hardware Cloth, Plstic, Blk, 3 ft.X15 ft. (889230A)
- INTERTHERM Intertherm 904106 Vertical Venting Kit (904106)
- GROSFILLEX Aquaba 32" Square Table in White (US744004)
- GROSFILLEX Sq Molded Melamine Tbl Top, 36", Grnt Grn (99873125)
- GROSFILLEX Fencing Post - Interlocking Base, Black (US960117)
- GROSFILLEX Bahia Adjustable Chaise, White, PK2 (US031004)
- GROSFILLEX White Adjustable Chaise Lounge Chair (44031004)
- GROSFILLEX Pedestal Table, Espresso, Round, 29-1/2"H (US715037)
- FLASH FURNITURE 35.5" Square Coral Steel Patio Table-Umbrella Hole (CO-6-RED-GG)
- Grosfillex Patio Furniture