Shop All Patio Dining Tables
Grosfillex
US040096 Sunset 20'' Square White Low Outdoor Table
Mfr # 383US040096
Zoro # G111175441
product price: $230.99
/ea
Free Shipping & Returns
$230.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Grosfillex
- MFR # 383US040096
- Zoro # G111175441
- Country of Origin France
- Category Patio Dining Tables
Description
The perfect companion to any deck chair or chaise lounge this Grosfillex US040096 Sunset 20'' square glacier white low outdoor table provides a place for your guests to set down your signature drinks as they relax in your outdoor sitting area! Made of durable lacquered aluminum this table is built to withstand years of use in your commercial environment. Plus it's rust and UV resistant to ensure its attractive glacier white color won't fade from exposure to direct sunlight.**This table's slatted design allows for proper drainage of water and ensures rapid drying after it becomes wet from rain or a power-washer cleaning. Its 20'' square top provides plenty of space for extra tabletop decor and menu displays and it can easily be wiped down with soap and water for quick and simple cleaning. Provide your guests with the added convenience of this low table to create a relaxing outdoor experience for your guests!**Overall Dimensions:*Length: 20''*Width: 20''*Height: 14 1/2''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOLLY PETS Romp N Roll RED 4.5" (2202-RE-4.5)
- KOHLER Gear Assembly Governor (14 310 02-S)
- HOT SHOT Bed Bug Killer, 8 oz., Powder (HG-96446)
- CAR DEALER DEPOT Patriotic American, Window Clip-On, U.S. Flag (Per Dozen) Pk (415-AF)
- GROSFILLEX Fencing Post - Interlocking Base, Black (US960117)
- GROSFILLEX Sq Molded Melamine Tbl Top, 36", Grnt Grn (99873125)
- GROSFILLEX Aquaba 32" Square Table in White (US744004)
- GROSFILLEX White Adjustable Chaise Lounge Chair (44031004)
- GROSFILLEX Aquaba 48" Round Table in White (US481004)
- GROSFILLEX Bahia Adjustable Chaise, White, PK2 (US031004)
- GLOBAL INDUSTRIAL 48 Round Outdoor Steel Mesh Cafe Table, 29H (262082)
- Grosfillex Patio Furniture