Grosfillex

US031004 Bahia White Stacking Adjustable Resin Chaise - 2/Pack, 2PK


product price: $554.99
/pk 2, $277.50/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
 

Product Information

Description

Allow your guests to kick back and relax with this Grosfillex US031004 Bahia white stacking adjustable resin chaise! Made of sturdy resin this lounge provides superior strength without the hefty weight of comparable outdoor lounges. While its reinforced slats and frame provide excellent support its UV resistant construction ensures its attractive color won't fade when exposed to direct sunlight or harsh elements. Plus it is impervious to salt water chlorine and stains for long-lasting use.ASTM rated for commercial use this luxurious chaise lounge offers guests a way to lie down and rest next to pools on beaches or at spas. While the 4 position adjustable design allows guests to move the back to best fit their needs and comfort level the built-in safety guard ensures the back stays firmly in place to prevent accidental injuries. In addition its long sleigh glides hinder accidental front tilt and its recessed wheels promote easy relocation from one spot to the next. Boasting an ample 300 lb. weight capacity this attractive white Bahia lounge assures comfort as your guests recline and unwind on your outdoor deck or patio.Overall Dimensions:Length: 75''Back Length: 33''Seat Length: 41 1/2''Seat Width: 27''Seat Height: 12''Capacity: 300 lb.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.