Shop All Patio Umbrella Bases
Grosfillex
Umbrella Base with Filling Cap, Black
Mfr # US602117
Zoro # G9001054
product price: $59.99
/ea
$59.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Resin
- For Use With 1-1/2 in Umbrellas on 32 in and 38 in Tables
- Construction Resin
- Features Will Not Stain or Mar, Fill with Water or Sand, Will Not Peel or Rust in Sun
Product Information
- Brand Grosfillex
- MFR # US602117
- Zoro # G9001054
- UPC # 014306912943
- Country of Origin United States
- Category Patio Umbrella Bases
Dimensions
Base Dia. | 21 in |
Stem Height | 13 in |
Overall Diameter | 21 in |
For Pole Diameter | 1 1/2 in |
Details
Item | Umbrella Base |
Color | Black |
Material | Resin |
For Use With | 1-1/2 in Umbrellas on 32 in and 38 in Tables |
Construction | Resin |
Features | Will Not Stain or Mar, Fill with Water or Sand, Will Not Peel or Rust in Sun |
Weight | Up to 40 lb When Filled |
Includes | (2) Thumb Screws, Filling Cap |
Includes Wheels | No Wheels |
Ballast Required | Yes |
Maximum Weight | 40 lb |
Description
Umbrella Base, Overall Diameter 21 in, Includes Wheels No Wheels, Stem Height 13 in, Color Black, Material Resin, Maximum Weight 40 lb, For Pole Diameter 1 1/2 in, Features Will Not Stain or Mar, Fill with Water or Sand, Will Not Peel or Rust in Sun, Includes (2) Thumb Screws, Filling Cap, Ballast Required Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TECUMSEH Real One - Air Cleaner (30) (35403)
- LOGO BRANDS Jacksonville Jaguars Checkerboard Canopy (615-42C)
- ZORO SELECT 11 ft 4 in x 24 ft 4 in Standard Duty 5.1 Mil Tarp, Transparent, Polyethylene (5WTL3)
- FANMATS NFL Kansas City Chiefs Black Metal Hitch Cover (21548)
- GROSFILLEX 35lb Table Umbrella Base, White (US600604)
- GROSFILLEX Umbrella Base W/ Wheels, Sand, 84Lb (US608466)
- GROSFILLEX Umbrella Base, 70 lb., Sandstone (US607066)
- GROSFILLEX Umbrella Base, 70 lb., Black (US607017)
- GROSFILLEX Umbrella Base, 70 lb., White (US607004)
- GROSFILLEX Umbrella Base Ring, 35 lb., White (US106604)
- US WEIGHT Fillable Free Standing Umbrella Base, Grey (FUB80GE)
- Grosfillex Patio Furniture