Shop All Patio Umbrella Bases
Grosfillex
Umbrella Base, 70 lb., White
Mfr # US607004
Zoro # G5421687
product price: $155.99
/ea
Free Shipping & Returns
$155.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Material Cement, Resin
- For Use With 2 in Pole Umbrellas
- Construction Resin/Metal/Cement
- Features UV Resistant
Product Information
- Brand Grosfillex
- MFR # US607004
- Zoro # G5421687
- UPC # 014306912882
- Country of Origin United States
- Category Patio Umbrella Bases
Dimensions
Stem Height | 16 in |
Base Dia. | 20 in |
For Pole Diameter | 2 in |
Overall Diameter | 20 in |
Details
Item | Umbrella Base |
Color | White |
Material | Cement, Resin |
For Use With | 2 in Pole Umbrellas |
Construction | Resin/Metal/Cement |
Features | UV Resistant |
Weight | 70 lb |
Includes | (2) Thumb Screws |
Maximum Weight | 70 lb |
Ballast Required | No |
Includes Wheels | No Wheels |
Description
Umbrella Base, Overall Diameter 20 in, Includes Wheels No Wheels, Stem Height 16 in, Color White, Material Cement, Resin, Maximum Weight 70 lb, For Pole Diameter 2 in, Features UV Resistant, Includes (2) Thumb Screws, Ballast Required No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOLO 433 High-Pressure Motorized Backpack Sprayer (433)
- MTD Harness-Main E-Pt (725P06127C)
- CORONA TOOLS Manure Fork, 5 Tine, 54" Ash Wood Handle (FK 72005)
- CORE TARPS 16 ft L x 0.5 mm H x 12 ft W Heavy Duty 20 Mil Tarp, Blue, Polyethylene (CT-705-12X16)
- GROSFILLEX 35lb Table Umbrella Base, White (US600604)
- GROSFILLEX Umbrella Base with Filling Cap, Black (US602117)
- GROSFILLEX Umbrella Base, 70 lb., Sandstone (US607066)
- GROSFILLEX Umbrella Base, 70 lb., Black (US607017)
- GROSFILLEX Umbrella Base Ring, 35 lb., White (US106604)
- GROSFILLEX Umbrella Base W/ Wheels, Sand, 84Lb (US608466)
- US WEIGHT US Weight Fillable 120lb Capacity Commercial Free Standing Umbrella Base, Grey (FUB120GE)
- Grosfillex Patio Umbrella Bases