Shop All Patio Dining Tables
This Product is Discontinued
Grosfillex
Taupe 14"H Adjustable Outdoor Chaise Lounge Chair (Discontinued)
Mfr # US167181
Zoro # G5421930
Item requires special delivery charges. A $4.69 per item surcharge will be applied.
This Product is Discontinued
Key Features
- Color Taupe
- Type Adjustable
- Width 27 1/2 in
- Height 14 in
- Construction Resin
Product Information
- Brand Grosfillex
- MFR # US167181
- Zoro # G5421930
- UPC # 014306912028
- Country of Origin United States
- Category Patio Dining Tables
Dimensions
Width | 27 1/2 in |
Height | 14 in |
Depth | 73 1/2 in |
Details
Item | Chaise Lounge |
Color | Taupe |
Type | Adjustable |
Construction | Resin |
Features | Breathable Power Washable Fabric, Durable, Easily Replaceable Sling Frame, Easy Storage, Hard Wearing Footpads, Recyclable, Versatile Sling Chaise |
Resistant To | Fading, Mildew, Staining |
Assembly | Not Required |
Weight Capacity | 300 lb |
Description
Chaise Lounge, Assembly Not Required, Features Breathable Power Washable Fabric, Durable, Easily Replaceable Sling Frame, Easy Storage, Hard Wearing Footpads, Recyclable, Versatile Sling Chaise
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.