Shop All Patio Umbrellas
Grosfillex
Market Umbrella, 9 ft., Terra Cota
Mfr # 98918231
Zoro # G5421705
product price: $397.99
/ea
Free Shipping & Returns
$397.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Terra Cotta
- For Use With Grosfillex Tables
- Size 9 ft
- Height 98 in
- Features Ease of Maintenance, Easy Opening and Closing, Easy Transportation
Product Information
- Brand Grosfillex
- MFR # 98918231
- Zoro # G5421705
- UPC # 014306141091
- Country of Origin United States
- Category Patio Umbrellas
Dimensions
Size | 9 ft |
Height | 98 in |
Pole Diameter | 1 1/2 in |
Overall Height | 6 3/8 ft |
Overall Diameter | 9 ft |
Description
Patio Umbrella, Canopy Color Terra Cotta, Includes Base No, Includes Lights No, Number of Ribs 8, Opening Mechanism Hand Crank, Overall Diameter 9 ft, Overall Height 6 3/8 ft, Pole Color Bronze, Pole Diameter 1 1/2 in, Pole Material Wood, Tilting No, Canopy Shape Round, Tilt Mechanism Not Applicable, For Use With Grosfillex Tables, Overall Length Not Applicable, Overall Width Not Applicable, Standards Fabric Complies with ACFFA Requirements, ASTM G53.96
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MTD Cap-Fuel W/Tether (951-12428)
- DARE Spring Tension Measuring (1713)
- SICURIX Standard Lanyard Hook Rope Style, Black, PK24 (68909)
- STENS New Oem Carburetor Kit 615-546 For Walbro K10-Wj (615-546)
- GROSFILLEX Windmaster Umbrella, 9 ft., Khaki (98820331)
- GROSFILLEX Wood Umbrella, 7 Ft, 1-1/2" Pole, Pcfc Blue (98949731)
- GROSFILLEX Windmaster Umbrella, Pacific Blue, 9 Ft (98829731)
- GROSFILLEX Windmaster Umbrella, Terra Cotta, 9 Ft (98818231)
- SIMPLYSHADE SimplyShade 72 in. Extra Large Market Umbrella Cover Grey (SSCPL902)
- PURE GARDEN 9-Foot Outdoor Patio Umbrella, Blue (83-OUT5443)
- DO IT BEST 7.5' Cream Alum Umbrella (TJAU-004A-230-K)
- Grosfillex Patio Umbrellas