Shop All Patio Dining Tables
This Product is Discontinued
Grosfillex
Low Table, Bronze, Stackable, 15"H (Discontinued)
Mfr # CT052037
Zoro # G5421888
This Product is Discontinued
Key Features
- Color Bronze
- Type Stackable
- Width 16 in
- Height 15 in
- Construction Resin
Product Information
- Brand Grosfillex
- MFR # CT052037
- Zoro # G5421888
- UPC # 014306910789
- Country of Origin France
- Category Patio Dining Tables
Dimensions
Width | 16 in |
Height | 15 in |
Depth | 16 in |
Details
Item | Low Table |
Color | Bronze |
Type | Stackable |
Construction | Resin |
Features | Easy to maintain, Resistance to U.V. and Outdoor Weather Degradation, Wood Slat Design |
Assembly | Not Required |
Resistant To | Fading, Mildew, Staining |
Description
Low Table, Assembly Not Required, Features Easy to maintain, Resistance to U.V. and Outdoor Weather Degradation, Wood Slat Design
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.