Shop All Patio Dining Chairs & Stools
Grosfillex
GET WB-314-MG Breeze 10x5.5x6.75 Metal Gray Storage Basket, Swinging Handles, 16PK
Mfr # 383644289CS
Zoro # G411630732
product price: $6,024.99
/pk 16, $376.56/ea
Free Shipping & Returns
$6,024.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Grosfillex
- MFR # 383644289CS
- Zoro # G411630732
- Country of Origin China
- Category Patio Dining Chairs & Stools
Description
With all of the beauty and durability of cast metal without the additional cost this Grosfillex Sunset outdoor stacking armchair offers a contemporary design that will fit perfectly in your outdoor dining areas! From landscaped patios to rustic porches this solid gray and platinum gray-colored outdoor restaurant chair will provide support and comfort for your customers while they enjoy your fresh delicacies. The back provides added support while the arm rests allow diners to relax and enjoy their meals. In addition arm rests provide a convenient grip for customers to slide chairs up to the table.Made with new technopolymer material with air molding technology this chair offers weather resistance and durability while eliminating the added cost of cast metal. Rust and UV-resistant this chair is easy to clean and maintain. Plus this chair has been treated with an antimicrobial agent that helps to prevent the growth of mold and mildew!Since this chair is stackable it saves storage space when you need to pack your outdoor furniture away for the winter or move it for cleaning. Nylon foot pads are included to help reduce the affect of rough outdoor surfaces on the legs of the chair and they also help prevent damage to wooden porches or deck floors. In the event of damage this chair has a replaceable sling frame so that you can keep your chairs looking and feeling like new for as long as possible.Overall Dimensions:Left to Right: 24''Front to Back: 23 1/2''Height: 35''Seat Height: 18''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SWISHER Kit - G6 Blade, 3pcs., 20186 (20187)
- STENS Pre-filter (100685)
- SWISHER Cable-Lift, Front Deck, 32.75 (9948)
- PINE TREE FARMS Pine Tree Farms 12 oz Almond Suet Cake - 12 Count (PTF1460)
- FLASH FURNITURE Crystal Teal-Blue Metal Indoor-Outdoor Stackable Chair (4-ET-3534-CB-GG)
- ALATERRE FURNITURE Carolina All-Weather Wicker 3-Piece Dining Set with Bistro Dining Table and Two Dining Chairs (AWWM016MM)
- FLASH FURNITURE Orange Metal Indoor-Outdoor Stackable Chair (4-CH-31230-OR-GG)
- FLASH FURNITURE Lila 2 Pack Black Rattan Indoor-Outdoor Restaurant Stack Chair (2-TLH-037-BK-GG)
- ALATERRE FURNITURE Asti All-Weather Wicker 3-Piece Outdoor Seating Set with Reclining Sofa and Two 15" Ottomans (AWWF012FF)
- FLASH FURNITURE Gael Commercial Grade Silver Metal Indoor-Outdoor Chair (CH-61200-18-SIL-GG)
- FLASH FURNITURE 30" High Silver Metal Barstool with Slat Back (CH-61200-30-SIL-GG)
- Grosfillex Patio Dining Chairs & Stools