Shop All Fences & Gates
Grosfillex
Fence Panel, Black, 38-1/2" x 46-1/2"
Mfr # US962117
Zoro # G5421626
product price: $129.99
/ea
Free Shipping & Returns
$129.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 3 ft
- Mesh Size 38-1/2 in x 46-1/2 in
- Length 3 ft
- Color Black
- Material Aluminum, Resin
Product Information
- Brand Grosfillex
- MFR # US962117
- Zoro # G5421626
- UPC # 014306912738
- Country of Origin United States
- Category Fences & Gates
Dimensions
Height | 3 ft |
Mesh Size | 38-1/2 in x 46-1/2 in |
Length | 3 ft |
Overall Length | 36 in |
Overall Height | 36 in |
Details
Color | Black |
Material | Aluminum, Resin |
Item | Patio Fence Panel |
Mesh Shape | Diamond |
Product Type | Fence Panel |
Number of Posts | 0 |
Number of Panels | 2 |
Description
Patio Fence Panel, Color Black, Material Aluminum, Resin, Number of Panels 2, Number of Posts 0, Overall Height 36 in, Overall Length 36 in, Panel Depth Not Applicable, Mesh Shape Diamond, Panel Height Not Applicable, Panel Length Not Applicable, Product Type Fence Panel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILB GOLD Replacement For Fisher Price, Ffy09 Dune Racer Motor Gearbox Assembly (FFY09 DUNE RACER MOTOR GEARBOX ASSEMBLY)
- FERTI-LOME 8 qt. Perlite Retail Bag Garden Soil (20074)
- FIMCO 25 gal. Standard Spot Sprayer, 15 ft. Hose Length (LG-29-P)
- STENS K478 Kenda Tire, 15 X 5.00-6, 2-Ply 160-689 (160-689)
- GROSFILLEX Fence Panel, Brown, 38-1/2" x 66-1/4" (US963423)
- GROSFILLEX Fence Panel, Black, 38-1/2" x 66-1/4" (US963117)
- GROSFILLEX Fence Panel, Brown, 38-1/2" x 46-1/2" (US962423)
- MUTUAL INDUSTRIES Silt Fence, 100 ft L, 36 in W, Fabric, Black (14987-2-3606)
- HIGHLANDERHOME LaserCut Metal Privacy Fence, Diamond, Black, 48"x72"/Set (Diamond_Black_3pcCombo)
- MUTUAL INDUSTRIES 48”X100’ Org Fabric 36” 14 Ga Wire 4”X 4” Open (1776-45-3614)
- YARDGARD Welded Wire Fence, 12.5 ga., 3 ft.x50 ft. (308331A)
- Grosfillex Fences & Gates