Shop All Patio Dining Chairs & Stools
Grosfillex
Cannes Sage Green Resin Stackable Outdoor Sidechair - 4/Pack, 4PK
Mfr # 383UT011721SG
Zoro # G511630694
Free Shipping & Returns
$630.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Grosfillex
- MFR # 383UT011721SG
- Zoro # G511630694
- Country of Origin China
- Category Patio Dining Chairs & Stools
Description
Spruce up your outdoor dining area with this Grosfillex Cannes sage green resin stackable outdoor sidechair! This armless chair features a fiberglass-reinforced resin construction that provides durability and longevity holding up to 300 lb. The ergonomically contoured seats provide long-lasting comfort while the armless nature of the chair affords comfort and mobility to the user. When food service is over its lightweight frame can be effortlessly stacked for quick and easy storage. In addition to its convenience comfort and durability this chair is gorgeous exhibiting a rich sage green color that is attractive and natural-looking. This fashionable chair will revamp and refresh your outdoor dining area allowing you to attract more customers!This chair is weather-resistant and UV-protected meaning it resists fading and discoloration from the sun and rain for longer than retail-grade plastic furniture providing several years of reliable use. With its alluring sage green color and sleek yet simple design this chair is designed to complement any patio poolside or outdoor cafe. Whatever your motif this sidechair is sure to enhance the inviting atmosphere and encourage customers to choose your outdoor seating.Overall Dimensions:Width: 21 1/8''Depth: 23 5/8''Height: 35''Weight: 8 5/8 lb.Seat Dimensions:Height: 18 1/8''
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JACKS Cotton Lead Rope with Brass Plated Snap Red (1307RE)
- BULLY TOOLS Round Point Shovel, Steel Blade, Fiberglass Handle (95535)
- NEPTUNES HARVEST 5 Gallon Red Label Pail Tomato & Veg Formula Fertilizer (NE382793)
- BAYOU CLASSIC BREW PADDLE 24"" SS (1051)
- FLASH FURNITURE Espresso PE Rattan Wicker Patio Dining Chair, 2PK (2-TT-TT002-ESP-GG)
- FLASH FURNITURE Set of 2 Black All-Weather Woven Patio Chairs, 2PK (SDA-AD892006-BK-2-GG)
- FLASH FURNITURE Lila 4 Pack Beige Rattan Indoor-Outdoor Restaurant Stack Chair (4-TLH-037-BGE-GG)
- FLASH FURNITURE 5 Pack White Steel Patio Arm Chair with Round Back (5-CO-3-WH-GG)
- FLASH FURNITURE Lila 4 Pack Medium Brown Rattan Indoor-Outdoor Restaurant Stack Chair (4-TLH-037-DK-BN-GG)
- COSCO Novogratz Poolside Collection, Chandler Stacking Dining Chairs, Indoor/Outdoor, Turquoise 2PK (87817WHT2E)
- W HOME W Home SW1912WTSET2 70 in. Adirondack Patio Chair; White (SW1912WTSET2)
- Grosfillex Patio Furniture