Shop All Patio Dining Chairs & Stools
Grosfillex
Cannes Mineral Blue Resin Stackable Outdoor Sidechair - 4/Pack, 4PK
Mfr # 383UT011784MB
Zoro # G811630639
Free Shipping & Returns
$630.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Grosfillex
- MFR # 383UT011784MB
- Zoro # G811630639
- Country of Origin China
- Category Patio Dining Chairs & Stools
Description
Spruce up your outdoor dining area with this Grosfillex Cannes mineral blue resin stackable outdoor sidechair! This armless chair features a fiberglass-reinforced resin construction that provides durability and longevity holding up to 300 lb. The ergonomically contoured seats provide long-lasting comfort while the armless nature of the chair affords comfort and mobility to the user. When food service is over its lightweight frame can be effortlessly stacked for quick and easy storage. In addition to its convenience comfort and durability this chair is gorgeous displaying an elegant mineral blue color that is comforting and playful. This fashionable chair will revamp and refresh your outdoor dining area allowing you to attract more customers!This chair is weather-resistant and UV-protected meaning it resists fading and discoloration from the sun and rain for longer than retail-grade plastic furniture providing several years of reliable use. With its magnificent mineral blue color and sleek yet simple design this chair is designed to complement any patio poolside or outdoor cafe. Whatever your motif this sidechair is sure to enhance the inviting atmosphere and encourage customers to choose your outdoor seating.Overall Dimensions:Width: 21 1/8''Depth: 23 5/8''Height: 35''Weight: 8 5/8 lb.Seat Dimensions:Height: 18 1/8''
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GCI OUTDOOR BLU Freestyle Rocker (37060)
- NATURE SPRING Nature Spring Magnetic Garage Door Screen, 1 Car Stall Mesh Curtain Keeps Mosquitos and Insects Out (286055TDE)
- ADIDAS Ultimate365 Men's Shorts-Raw Gold/33" (CE0457)
- H.D. HUDSON Chameleon Hose End Landscaping Sprayer (36HE6)
- FLASH FURNITURE 4 Pack Black Outdoor Stack Chair w/ Flex Material (4-JJ-303C-GG)
- MANHATTAN COMFORT Nightingdale 7-Piece Outdoor Dining Set in Red, White and Black (OD-DS001-RD)
- FINE-LINE Pacific Sling Arm Chair White Frame Blue Sling, 2PK (FI2843628)
- FLASH FURNITURE Red Metal Indoor-Outdoor Chair with Arms (4-CH-31270-RED-GG)
- FLASH FURNITURE 30" High Green Metal Indoor-Outdoor Barstool (CH-31320-30GB-GN-GG)
- FABULAXE Modern Plastic Outdoor Dining Chair with Open Oval Back Design, Blue (QI004226.BL)
- FLASH FURNITURE 2PK Outdoor Stool - 30 inch Patio Bar Stool, Brown (2-ET-SWVLPTO-30-GG)
- Grosfillex Patio Dining Chairs & Stools