Shop All Patio Club Chairs & Chaise Lounges
Grosfillex
Armchair, Fanback, White
Mfr # 49092004
Zoro # G9000914
product price: $52.95
/ea
Sold in multiples of 16 for $847.20
$847.20
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Color White
- Type Fanback
- Width 23 1/2 in
- Height 36 in
Product Information
- Brand Grosfillex
- MFR # 49092004
- Zoro # G9000914
- UPC # 014306100470
- Country of Origin United States
- Category Patio Club Chairs & Chaise Lounges
Dimensions
Width | 23 1/2 in |
Height | 36 in |
Depth | 23 1/2 in |
Seat Depth | 23 in |
Seat Height | 17 1/4 in |
Seat Width | 24 in |
Chair Width | 23 1/2 in |
Back Height | 36 in |
Back Width | 24 in |
Chair Depth | 22 1/2 in |
Chair Height | 36 in |
Description
Armchair, Assembly Assembled, Back Width 24 in, Chair Height 36 in, Chair Weight 9.8 lb, Features Molded Construction, Finish Glossy, Frame Color White, Frame Material Polypropylene, Includes Assembly Tools Not Applicable, Includes Footrest No Footrest, Number of Chairs 16, Number of Seating Positions 1, Product Type Armchair, Resistance Properties UV Resistant, Weather Resistant, Rockable Not Rocking, Seat Color White, Seat Depth 23 in, Seat Height 17 1/4 in, Seat Material Polypropylene
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFCO Ash Urn, 10 in. dia x 20 in. h, Black (9698BL)
- MTD Screw-Hxacrnwsh M6- (710-06133)
- CORE TARPS 50 ft L x 0.5 mm H x 24 ft W Heavy Duty 8 Mil Tarp, White, Polyethylene (CT-404-24X50)
- MTD Flywheel (951-10805)
- GROSFILLEX Marina Slng Chaise, Khaki/Bronze Mist, PK2 (US414137)
- GROSFILLEX Bistro Side Chair, White (US495504)
- GROSFILLEX Armchair, Ladderback, Amazon Green (46119078)
- GROSFILLEX Westport Adirondack Chair (US444181)
- GROSFILLEX Armchair, Fanback, Sand (49092066)
- GROSFILLEX Jamaica Beach Adjustable Chaise Lounge (UT116181)
- CREEKVINE DESIGNS 5 ft Cedar Classic Porch Swing (WF5CSBSCVD)
- Grosfillex Patio Club Chairs & Chaise Lounges