Shop All Patio Dining Tables
Grosfillex
Aquaba Square Table, 32", Teakwood
Mfr # US744008
Zoro # G810865322
product price: $259.99
/ea
Free Shipping & Returns
$259.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Assembly Unassembled
- Product Type Folding Patio Table
- Features Easy to Clean with Soap & Water or a Mild Detergent
- Includes Umbrella Hole Yes
- Tabletop Color Sawcut
Product Information
- Brand Grosfillex
- MFR # US744008
- Zoro # G810865322
- UPC # 014306942254
- Country of Origin United States
- Category Patio Dining Tables
Dimensions
Umbrella Hole Diameter | 1 1/2 in |
Overall Height | 28 3/8 in |
Overall Length | 32 in |
Overall Width | 32 in |
Details
Item | Folding Patio Table |
Assembly | Unassembled |
Product Type | Folding Patio Table |
Features | Easy to Clean with Soap & Water or a Mild Detergent |
Includes Umbrella Hole | Yes |
Tabletop Color | Sawcut |
Resistance Properties | Scratch Resistant, Stain Resistant, UV Resistant |
Frame Material | Polypropylene |
Frame Color | Teakwood |
Frame Finish | Prime Resin |
Tabletop Structural Material | Resin |
Tabletop Texture | Solid |
Shape | Square |
Description
Folding Patio Table, Frame Color Teakwood, Frame Material Polypropylene, Includes Umbrella Hole Yes, Overall Diameter Not Applicable, Overall Height 28 3/8 in, Overall Length 32 in, Overall Width 32 in, Tabletop Color Sawcut, Tabletop Structural Material Resin, Frame Finish Prime Resin, Resistance Properties Scratch Resistant, Stain Resistant, UV Resistant, Shape Square, Umbrella Hole Diameter 1 1/2 in, Tabletop Texture Solid, Assembly Unassembled
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLOWTRON Adhesive Fly Board, 12 x 18 In, PK6 (GB490)
- UNITED SCIENTIFIC Earth Sun Planetarium (UNSLSY02)
- EGO Cultivator Attachment, 39.370" Dia. (CTA9500)
- AQUA JOE 25 Ft x 5/8 In FiberJacket Ultra Flexible Non-Expanding Kink Free Garden Hose (AJFJH25-58-PRO)
- GROSFILLEX Pedestal Table, Espresso, Round, 29-1/2"H (US715037)
- GROSFILLEX White Adjustable Chaise Lounge Chair (44031004)
- GROSFILLEX Aquaba 32" Square Table in White (US744004)
- GROSFILLEX Fencing Post - Interlocking Base, Black (US960117)
- GROSFILLEX Bahia Adjustable Chaise, White, PK2 (US031004)
- GROSFILLEX Aquaba 48" Round Table in White (US481004)
- FLASH FURNITURE Tory 35in. x 59in. Rect Patio Tbl w/Tempered Glass Top w/Umbrella Hole and Steel Tube Frame in Slvr (TLH-SC-094L-SV-GG)
- Grosfillex Patio Furniture