Shop All Patio Dining Tables
Grosfillex
Aquaba Square Table, 32", Charcoal
Mfr # US744002
Zoro # G010865153
product price: $274.99
/ea
Free Shipping & Returns
$274.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tabletop Color Zinc
- Assembly Unassembled
- Includes Umbrella Hole Yes
- Resistance Properties Scratch Resistant, Stain Resistant, UV Resistant
- Product Type Folding Patio Table
Product Information
- Brand Grosfillex
- MFR # US744002
- Zoro # G010865153
- UPC # 014306942247
- Country of Origin United States
- Category Patio Dining Tables
Dimensions
Umbrella Hole Diameter | 1 1/2 in |
Overall Height | 28 3/8 in |
Overall Width | 32 in |
Overall Length | 32 in |
Details
Item | Folding Patio Table |
Tabletop Color | Zinc |
Assembly | Unassembled |
Includes Umbrella Hole | Yes |
Resistance Properties | Scratch Resistant, Stain Resistant, UV Resistant |
Product Type | Folding Patio Table |
Features | Easy to Clean with Soap & Water or a Mild Detergent |
Frame Color | Black |
Frame Material | Polypropylene |
Frame Finish | Prime Resin |
Tabletop Structural Material | Resin |
Shape | Square |
Tabletop Texture | Solid |
Description
Folding Patio Table, Frame Color Black, Frame Material Polypropylene, Includes Umbrella Hole Yes, Overall Diameter Not Applicable, Overall Height 28 3/8 in, Overall Length 32 in, Overall Width 32 in, Tabletop Color Zinc, Tabletop Structural Material Resin, Frame Finish Prime Resin, Resistance Properties Scratch Resistant, Stain Resistant, UV Resistant, Shape Square, Umbrella Hole Diameter 1 1/2 in, Tabletop Texture Solid, Assembly Unassembled
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MELNOR Garden Hose Hanger (754)
- COLLOMIX Hand-Held Mixer, 110V, 1-13/32 HP (XO1R)
- OREGON 20" AdvanceCut Guide Bar (203SFHD025)
- CORE TARPS 40 ft L x 0.5 mm H x 40 ft W Heavy Duty 20 Mil Tarp, Brown/Black, Polyethylene (CT-702-40X40)
- GROSFILLEX Pedestal Table, Espresso, Round, 29-1/2"H (US715037)
- GROSFILLEX Sq Molded Melamine Tbl Top, 36", Grnt Grn (99873125)
- GROSFILLEX Aquaba 32" Square Table in White (US744004)
- GROSFILLEX Bahia Adjustable Chaise, White, PK2 (US031004)
- GROSFILLEX Aquaba 48" Round Table in White (US481004)
- GROSFILLEX Fencing Post - Interlocking Base, Black (US960117)
- FLASH FURNITURE 28" Square White Steel Patio Table - Event Table (CO-5-WH-GG)
- Grosfillex Patio Furniture