Shop All Patio Dining Tables
Grosfillex
Aquaba 48" Round Table, Teakwood
Mfr # US481008
Zoro # G810865155
product price: $357.99
/ea
Free Shipping & Returns
$357.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tabletop Texture Solid
- Tabletop Structural Material Resin
- Shape Round
- Tabletop Color Sawcut
- Assembly Unassembled
Product Information
- Brand Grosfillex
- MFR # US481008
- Zoro # G810865155
- UPC # 014306946085
- Country of Origin United States
- Category Patio Dining Tables
Dimensions
Overall Height | 28 3/8 in |
Umbrella Hole Diameter | 1 1/2 in |
Overall Diameter | 48 in |
Details
Item | Folding Patio Table |
Tabletop Texture | Solid |
Tabletop Structural Material | Resin |
Shape | Round |
Tabletop Color | Sawcut |
Assembly | Unassembled |
Features | Easy to Clean with Soap & Water or a Mild Detergent |
Frame Material | Polypropylene |
Frame Finish | Prime Resin |
Frame Color | Teakwood |
Includes Umbrella Hole | Yes |
Resistance Properties | Scratch Resistant, Stain Resistant, UV Resistant |
Product Type | Folding Patio Table |
Description
Folding Patio Table, Frame Color Teakwood, Frame Material Polypropylene, Includes Umbrella Hole Yes, Overall Diameter 48 in, Overall Height 28 3/8 in, Overall Length Not Applicable, Overall Width Not Applicable, Tabletop Color Sawcut, Tabletop Structural Material Resin, Frame Finish Prime Resin, Resistance Properties Scratch Resistant, Stain Resistant, UV Resistant, Shape Round, Umbrella Hole Diameter 1 1/2 in, Tabletop Texture Solid, Assembly Unassembled
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOGO BRANDS Nashville Predators Inflatable Mascot (817-100-M)
- STENS Standard Blade 330-241 For Kubota 70000-25010 (330-241)
- PLANO EDGE™ 3600 Flex Stowaway Box (PLASE366)
- MTD Mulch Kit - 42 St (19A30006OEM)
- GROSFILLEX Aquaba 32" Square Table in White (US744004)
- GROSFILLEX Bahia Adjustable Chaise, White, PK2 (US031004)
- GROSFILLEX Pedestal Table, Espresso, Round, 29-1/2"H (US715037)
- GROSFILLEX Fencing Post - Interlocking Base, Black (US960117)
- GROSFILLEX Aquaba 48" Round Table in White (US481004)
- GROSFILLEX White Adjustable Chaise Lounge Chair (44031004)
- CLASSIC ACCESSORIES Bradenton Outdoor Wicker Glass Top Table (VE3051512)
- Grosfillex Outdoor Tables