Shop All Patio Dining Tables
Grosfillex
Aquaba 48" Round Table in White
Mfr # US481004
Zoro # G410865081
product price: $357.99
/ea
Free Shipping & Returns
$357.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Resistance Properties Scratch Resistant, Stain Resistant, UV Resistant
- Assembly Unassembled
- Features Easy to Clean with Soap & Water or a Mild Detergent
- Includes Umbrella Hole Yes
- Umbrella Hole Diameter 1 1/2 in
Product Information
- Brand Grosfillex
- MFR # US481004
- Zoro # G410865081
- UPC # 014306942384
- Country of Origin United States
- Category Patio Dining Tables
Dimensions
Umbrella Hole Diameter | 1 1/2 in |
Overall Height | 28 3/8 in |
Overall Diameter | 48 in |
Details
Item | Folding Patio Table |
Resistance Properties | Scratch Resistant, Stain Resistant, UV Resistant |
Assembly | Unassembled |
Features | Easy to Clean with Soap & Water or a Mild Detergent |
Includes Umbrella Hole | Yes |
Tabletop Color | White Marble |
Product Type | Folding Patio Table |
Tabletop Structural Material | Resin |
Frame Finish | Prime Resin |
Tabletop Texture | Solid |
Frame Color | White |
Frame Material | Polypropylene |
Shape | Round |
Description
Folding Patio Table, Frame Color White, Frame Material Polypropylene, Includes Umbrella Hole Yes, Overall Diameter 48 in, Overall Height 28 3/8 in, Overall Length Not Applicable, Overall Width Not Applicable, Tabletop Color White Marble, Tabletop Structural Material Resin, Frame Finish Prime Resin, Resistance Properties Scratch Resistant, Stain Resistant, UV Resistant, Shape Round, Umbrella Hole Diameter 1 1/2 in, Tabletop Texture Solid, Assembly Unassembled
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIMPLE GREEN Pressure Washer Concrete (2310000418233)
- SUNCAST 2-DOOR CABINET GRAY 3.5ft (BMOC4100CG)
- ECHO 24" Gas Chain Saw (CS-620P-24)
- AMERISCAPE 2Cuft Red Cedar Mulch (92200)
- GROSFILLEX Sq Molded Melamine Tbl Top, 36", Grnt Grn (99873125)
- GROSFILLEX Fencing Post - Interlocking Base, Black (US960117)
- GROSFILLEX Aquaba 32" Square Table in White (US744004)
- GROSFILLEX White Adjustable Chaise Lounge Chair (44031004)
- GROSFILLEX Pedestal Table, Espresso, Round, 29-1/2"H (US715037)
- GROSFILLEX Bahia Adjustable Chaise, White, PK2 (US031004)
- SUPERHEROSTUFF Portable Beach Chair, Blue (PA2633319)
- Grosfillex Patio Furniture