Shop All Patio Dining Tables
Grosfillex
Aquaba 38" Round Table in White
Mfr # US921004
Zoro # G310865327
Free Shipping & Returns
$315.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Umbrella Hole Diameter 1 1/2 in
- Product Type Folding Patio Table
- Resistance Properties Scratch Resistant, Stain Resistant, UV Resistant
- Includes Umbrella Hole Yes
- Features Easy to Clean with Soap & Water or a Mild Detergent
Product Information
- Brand Grosfillex
- MFR # US921004
- Zoro # G310865327
- UPC # 014306942308
- Country of Origin United States
- Category Patio Dining Tables
Dimensions
Umbrella Hole Diameter | 1 1/2 in |
Overall Diameter | 38 in |
Overall Height | 28 3/8 in |
Details
Item | Folding Patio Table |
Product Type | Folding Patio Table |
Resistance Properties | Scratch Resistant, Stain Resistant, UV Resistant |
Includes Umbrella Hole | Yes |
Features | Easy to Clean with Soap & Water or a Mild Detergent |
Assembly | Unassembled |
Tabletop Color | White Marble |
Frame Material | Polypropylene |
Frame Color | White |
Shape | Round |
Tabletop Structural Material | Resin |
Frame Finish | Prime Resin |
Tabletop Texture | Solid |
Description
Folding Patio Table, Frame Color White, Frame Material Polypropylene, Includes Umbrella Hole Yes, Overall Diameter 38 in, Overall Height 28 3/8 in, Overall Length Not Applicable, Overall Width Not Applicable, Tabletop Color White Marble, Tabletop Structural Material Resin, Frame Finish Prime Resin, Resistance Properties Scratch Resistant, Stain Resistant, UV Resistant, Shape Round, Umbrella Hole Diameter 1 1/2 in, Tabletop Texture Solid, Assembly Unassembled
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OREGON Stop Switch FOR MANY MODELS (33-180)
- A & I PRODUCTS Wheel-Stud, 4.10X3.5X4 4-Ply 5/8"BB X 4" Sym, Gray 10" x10" x4" (A-B1WL72)
- HONDA Carburetor (16100-Z0L-023)
- FLOWZONE 21V/2.5A Lithium-Ion Battery Charger (FZAAEL)
- GROSFILLEX Fencing Post - Interlocking Base, Black (US960117)
- GROSFILLEX Bahia Adjustable Chaise, White, PK2 (US031004)
- GROSFILLEX Aquaba 32" Square Table in White (US744004)
- GROSFILLEX Pedestal Table, Espresso, Round, 29-1/2"H (US715037)
- GROSFILLEX White Adjustable Chaise Lounge Chair (44031004)
- GROSFILLEX Sq Molded Melamine Tbl Top, 36", Grnt Grn (99873125)
- EAST WEST FURNITURE Diboll Oval Foldable Patio Acacia Solid Wood Dining Table - Natural Oil (BDITFNA)
- Grosfillex Outdoor Tables