Shop All Patio Dining Tables
Grosfillex
Aquaba 38" Round Table, Charcoal
Mfr # US921002
Zoro # G910865321
product price: $315.99
/ea
Free Shipping & Returns
$315.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Easy to Clean with Soap & Water or a Mild Detergent
- Includes Umbrella Hole Yes
- Assembly Unassembled
- Product Type Folding Patio Table
- Resistance Properties Scratch Resistant, Stain Resistant, UV Resistant
Product Information
- Brand Grosfillex
- MFR # US921002
- Zoro # G910865321
- UPC # 014306942285
- Country of Origin United States
- Category Patio Dining Tables
Dimensions
Umbrella Hole Diameter | 1 1/2 in |
Overall Diameter | 38 in |
Overall Height | 28 3/8 in |
Details
Item | Folding Patio Table |
Features | Easy to Clean with Soap & Water or a Mild Detergent |
Includes Umbrella Hole | Yes |
Assembly | Unassembled |
Product Type | Folding Patio Table |
Resistance Properties | Scratch Resistant, Stain Resistant, UV Resistant |
Tabletop Color | Zinc |
Frame Color | Charcoal |
Frame Material | Polypropylene |
Tabletop Structural Material | Resin |
Frame Finish | Prime Resin |
Tabletop Texture | Solid |
Shape | Round |
Description
Folding Patio Table, Frame Color Charcoal, Frame Material Polypropylene, Includes Umbrella Hole Yes, Overall Diameter 38 in, Overall Height 28 3/8 in, Overall Length Not Applicable, Overall Width Not Applicable, Tabletop Color Zinc, Tabletop Structural Material Resin, Frame Finish Prime Resin, Resistance Properties Scratch Resistant, Stain Resistant, UV Resistant, Shape Round, Umbrella Hole Diameter 1 1/2 in, Tabletop Texture Solid, Assembly Unassembled
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THE OUTDOOR PLUS 72 Rectangular Coronado Fire Pit - Powder Coated Metal - Black - Match Lit - Liquid Propane (OPT-CORPC72-BLK-LP)
- FISKARS Gilmour Flexogen 5/8 in. D X 25 ft. L Heavy Duty Garden Hose Green (864251-1016)
- BILLY GOAT Vanguard Engine, Power Rake (PR551V)
- ITW GLOBAL BRANDS 20x195 Slime Bike Tube (30049)
- GROSFILLEX Fencing Post - Interlocking Base, Black (US960117)
- GROSFILLEX Pedestal Table, Espresso, Round, 29-1/2"H (US715037)
- GROSFILLEX Aquaba 32" Square Table in White (US744004)
- GROSFILLEX Sq Molded Melamine Tbl Top, 36", Grnt Grn (99873125)
- GROSFILLEX Bahia Adjustable Chaise, White, PK2 (US031004)
- GROSFILLEX Aquaba 48" Round Table in White (US481004)
- HANOVER All-Weather Aluminum 30" Square Glass-Top Bistro Table (HANCMDNTBL-30GL)
- Grosfillex Patio Furniture