Shop All Patio Umbrellas
Grosfillex
9ft Wooden Market Umbrella, forest green
Mfr # 98912031
Zoro # G9001133
product price: $397.99
/ea
Free Shipping & Returns
$397.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Forest Green
- For Use With Grosfillex Tables
- Size 9 ft
- Height 76 1/2 in
- Features Corrosion Resistant Brass Hardware
Product Information
- Brand Grosfillex
- MFR # 98912031
- Zoro # G9001133
- UPC # 014306138145
- Country of Origin United States
- Category Patio Umbrellas
Dimensions
Size | 9 ft |
Height | 76 1/2 in |
Pole Diameter | 1 1/2 in |
Overall Height | 6 3/8 ft |
Overall Diameter | 9 ft |
Description
Patio Umbrella, Canopy Color Forest Green, Includes Base No, Includes Lights No, Number of Ribs 8, Opening Mechanism Hand Crank, Overall Diameter 9 ft, Overall Height 6 3/8 ft, Pole Color Bronze, Pole Diameter 1 1/2 in, Pole Material Wood, Tilting No, Canopy Shape Round, Tilt Mechanism Not Applicable, Features Corrosion Resistant Brass Hardware, For Use With Grosfillex Tables, Overall Length Not Applicable, Overall Width Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TORO 12 Shrub Spray Body (53299)
- CHAPIN 3 gal. Farm and Field Sprayer Plus, Polyethylene Tank, Cone Spray Pattern, 42" Hose Length (2803E)
- CLASSIC ACCESSORIES Ravenna XL Round Table/Chair Set Cover, Grey, 110"x110" (55-778-055101-EC)
- PYLE 34” Inch 6-String Electric Acoustic Guitar - Guitar with Digital Tuner & Accessory Kit (Nature color (PEAG92)
- GROSFILLEX Windmaster Umbrella, Terra Cotta, 9 Ft (98818231)
- GROSFILLEX Wood Umbrella, 7 Ft, 1-1/2" Pole, Pcfc Blue (98949731)
- GROSFILLEX Market Umbrella, 9 ft., Terra Cota (98918231)
- GROSFILLEX Windmaster Umbrella, 9 ft., Khaki (98820331)
- GROSFILLEX Windmaster Umbrella, Pacific Blue, 9 Ft (98829731)
- PURE GARDEN 10-Foot Offset Patio Umbrella with Cross Base, Cream (50-102-T)
- VILLACERA 9-Foot LED Outdoor Patio Umbrella with Solar Lights with Base, Red (83-OUT5423B)
- Grosfillex Patio Umbrellas