Shop All Patio Umbrellas
Grosfillex
7ft Wooden Market Umbrella, Forest Green
Mfr # 98942031
Zoro # G9001115
product price: $329.99
/ea
Free Shipping & Returns
$329.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Forest Green
- For Use With Grosfillex Pedestal Tables
- Size 7 ft
- Height 76 1/2 in
- Features Corrosion Resistant Brass Hardware
Product Information
- Brand Grosfillex
- MFR # 98942031
- Zoro # G9001115
- UPC # 014306138015
- Country of Origin United States
- Category Patio Umbrellas
Dimensions
Size | 7 ft |
Height | 76 1/2 in |
Pole Diameter | 1 1/2 in |
Overall Diameter | 7 ft |
Overall Height | 6 3/8 ft |
Description
Patio Umbrella, Canopy Color Forest Green, Includes Base No, Includes Lights No, Number of Ribs 8, Opening Mechanism Hand Crank, Overall Diameter 7 ft, Overall Height 6 3/8 ft, Pole Color Bronze, Pole Diameter 1 1/2 in, Pole Material Wood, Tilting No, Canopy Shape Round, Tilt Mechanism Not Applicable, Features Corrosion Resistant Brass Hardware, For Use With Grosfillex Pedestal Tables, Overall Length Not Applicable, Overall Width Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MTD Bagger Hood Assemb (931-05474B)
- A.R. NORTH AMERICA Nozzle Spray, 1/4m (SA1/4MEG-1505)
- NORTH AMERICAN SALT ICE MELT SURE PAWS 20LB (752907)
- TROY-BILT Riding Mower Bagger, 325 bu Capacity, Nylon, For and MTD 30 in Deck Mowers (19A30014OEM)
- GROSFILLEX Windmaster Umbrella, 9 ft., Khaki (98820331)
- GROSFILLEX Wood Umbrella, 7 Ft, 1-1/2" Pole, Pcfc Blue (98949731)
- GROSFILLEX Windmaster Umbrella, Terra Cotta, 9 Ft (98818231)
- GROSFILLEX Windmaster Umbrella, Pacific Blue, 9 Ft (98829731)
- GROSFILLEX Market Umbrella, 9 ft., Terra Cota (98918231)
- NATURE SPRING Nature Spring 9 Foot Outdoor Patio Umbrella, Sand (462140BCX)
- NATURE SPRING Patio Umbrella, Cantilever Hanging Outdoor Shade, Easy Crank, Base for Table, Deck, 10-foot (Red) (239102JRI)
- Grosfillex Patio Umbrellas