Shop All Patio Dining Chairs & Stools
Grosfillex
45451408 / US451408 Sanibel Teakwood Stacking Resin Armchair - Pack of 4, 4PK
Mfr # 38345451408PK
Zoro # G511630731
Free Shipping & Returns
$481.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Grosfillex
- MFR # 38345451408PK
- Zoro # G511630731
- Country of Origin China
- Category Patio Dining Chairs & Stools
Description
Combining the elegance and visual appeal of wood with the durability and low maintenance of resin this Grosfillex Sanibel teakwood stacking armchair is the perfect way to attract customers to your outdoor dining area! This chair features an attractive Rexform synthetic teakwood finish that replicates the look and feel of real wood products while its commercially-rated design provides superior durability and stacks for easy storage. Since it's also UV resistant this chair resists fading and discoloration by the sun longer than retail-grade plastic furniture providing multiple years of reliable use.Overall Dimensions:Left to Right: 24''Front to Back: 24''Height: 34''
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Spring Governor (Blue) (24 089 45-S)
- STENS K478 Kenda Tire, 13 X 4.10-6, 2-Ply 160-681 (160-681)
- ON THE GO Single Tank, 16000 Grains Removal Capacity, 9-1/2" Diameter x 22" Height Softener Tank Size (OTG3-NTP-1DS)
- JAKES WIRE TIGHTENERS Jake’s Wire Tighteners Fencing Tool (11573)
- MANHATTAN COMFORT Nightingdale 7-Piece Outdoor Dining Set in Green and Black (OD-DS001-GR)
- FLASH FURNITURE 4PK 24" High Backless Copper Counter Height Stool (4-ET-BT3503-24-POC-GG)
- PROPATION Cedar Country Hearts Adirondack Chair (PR623130)
- ALATERRE FURNITURE Carolina All-Weather Wicker 3-Piece Dining Set with Bistro Dining Table and Two Dining Chairs (AWWM016MM)
- FLASH FURNITURE Gael Commercial Grade Black Metal Indoor-Outdoor Chair (CH-61200-18-BK-GG)
- FLASH FURNITURE 30" High White Metal Barstool with Slat Back (CH-61200-30-WH-GG)
- WOODARD CM Uptown Bistro Chair (WI-105)
- Grosfillex Patio Furniture