Shop All Pet Crates & Carriers
Groomers Best
Groomers Best GB58EFG 58 x 23 in. Elite Standard Grate
Mfr # GB58EFG
Zoro # G103959547
Free Shipping & Returns
$319.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Groomers Best
- MFR # GB58EFG
- Zoro # G103959547
- UPC # 852474007753
- Country of Origin China
- Category Pet Crates & Carriers
Description
Groomer’s best high density polyethylene will not rust and provides 2 clearance to keep animals feet out of shampoo suds and soiled water.
Features- Raised 2 to keep animal’s feet out of soiled water
- High density polyethylenewith stainless steel hardware will never rust
- Works with all groomer’s best bathing tubs
- Size: 58x 2 in.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OFF! Deep Woods Insect Repellent, 6 oz Aerosol, PK12 (611081)
- CLASSIC ACCESSORIES UTV Front Windshield, Black (18-147-010401-RT)
- MTD Sun Shade / Snow C (19C30026OEM)
- CAMCO TASTEPURE 25FT, DRINKING WATER HOSE, 5/8IN ID, LLC (22783)
- GROOMERS BEST Groomers Best GB48FG 48 x 24 in. Standard Grate (GB48FG)
- NORTH STATES INDUSTRIES GATE PET ADJUSTABLE 26 in. H (8625)
- FIDO PET PRODUCTS Fido Pet Products FRRB-S Pet Car Seat - Red & Black Paws Cover with Small Harness (FRRB-S)
- SONGBIRD ESSENTIALS Songbird Essentials SE519 Screech Owl House (SE519)
- KITTYWALK Kabana Striped 24" x 18" (KW300)
- CARLSON Step Over Small Expandable Metal Pet Gate- White (0618DS)
- PETPRIDE ECHK503-P ecoFLEX Urban Farm Products - Jumbo Fontana Pen (PE26491)
- Groomers Best Pet Crates & Carriers