Shop All Pet Crates & Carriers
Groomers Best
Groomers Best GB48FG 48 x 24 in. Standard Grate
Mfr # GB48FG
Zoro # G603959580
Free Shipping & Returns
$258.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Groomers Best
- MFR # GB48FG
- Zoro # G603959580
- UPC # 854054005586
- Country of Origin China
- Category Pet Crates & Carriers
Description
Groomer’s best high density polyethylene will not rust and provides 2 clearance to keep animals feet out of shampoo suds and soiled water.
Features- Raised 2 to keep animal’s feet out of soiled water
- High density polyethylenewith stainless steel hardware will never rust
- Works with all groomer’s best bathing tubs
- Size: 48x 2 in.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHAMPION SPORTS Bean Bag Set, 4in, 12/Dz, Assorted, PK12 (MBB4SET)
- GREENGRASS Moose Flag Large (GR1728280)
- DUCK COVERS Ultimate Heavy Duty Barbecue Grill Cover, 72"x22.5" (UBB722249)
- AMES 16T Level Head Rake (63111)
- UWS TWO DOOR DIAMOND PLATE ALUMINUM SOUTHERN DOG BOX (48X48 BASE 24INTALL) (DB-4848)
- WINDOW ALERT Window Alert WINDSBA Stop Bird Attack Window Spray (WINDSBA)
- ARF PETS Pet Dog Self Cooling Mat Pad for Kennels, Crates and Beds 35x55 (APCLPD0135)
- PET PALS Pet Pals ZW52056 ProSelect Modular Cage Plastic Replacement Tray Q (ZW52056)
- SONGBIRD ESSENTIALS Brown Horse Gord-O Birdhouse (SE3880091)
- A & E CAGE A&e Cages AE-B-2620W Large Victorian Dome Top Bird Cage - White (AE-B-2620W)
- BIRD-X Bird-X TAPE-100 Irri-Tape 100 Roll (TAPE-100)
- Groomers Best Pet Crates & Carriers