Shop All Pet Crates & Carriers
Groomers Best
Groomers Best GB36FG 36 x 24 in. Standard Grate
Mfr # GB36FG
Zoro # G003959531
Free Shipping & Returns
$250.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Groomers Best
- MFR # GB36FG
- Zoro # G003959531
- UPC # 854054005579
- Country of Origin China
- Category Pet Crates & Carriers
Description
Groomer’s best high density polyethylene will not rust and provides 2 clearance to keep animals feet out of shampoo suds and soiled water.
Features- Raised 2 to keep animal’s feet out of soiled water
- High density polyethylenewith stainless steel hardware will never rust
- Works with all groomer’s best bathing tubs
- Size: 36 x 2 in.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OREGON Hi-Lift Mower Blade, 18 " L, 2.5 " W (93-006)
- BRUNSWICK BILLIARDS Smash 3.0 Table Tennis Table (51870788001)
- RAIN BIRD Spray Head Nozzle Set, 0.5 to 4.6 gpm (32SANZLPK)
- SEYMOUR MIDWEST #2 16 ga Round Point Shovel, Steel Blade, 26 in L Blue Professional Grade Fiberglass Handle (49451)
- GROOMERS BEST Groomers Best GB48FG 48 x 24 in. Standard Grate (GB48FG)
- PET ADOBE Pet Adobe Double Door Folding Metal Crate 42-Inch with Divider, Plastic Leak-Proof Tray, Dogs, Large (702524KTP)
- FIDO PET PRODUCTS Fido Pet Products FRRB-M Pet Car Seat - Red & Black Paws Cover with Medium Harness (FRRB-M)
- KITTYWALK Lawn Version Outdoor Cat Enclosure Green 120" x 18" x 24" (KW100)
- SONGBIRD ESSENTIALS Brown Horse Gord-O Birdhouse (SE3880091)
- TEAFCO Teafco AC2D1655L Duff-O Airline Approved Pet Carrier; Orange - Large (AC2D1655L)
- SONGBIRD ESSENTIALS Songbird Essentials Lifting Roof Wren House (SE575)
- Groomers Best Pet Crates & Carriers