Shop All Planters & Window Boxes
Gronomics
Gronomics VG 32-45 Vertical Garden Planter 32 W x 45 H x 9 D in.
Mfr # VG 32-45
Zoro # G003768812
original price:
$493.50
11% off
new price: $434.99
/ea
Free Shipping & Returns
$434.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Gronomics
- MFR # VG 32-45
- Zoro # G003768812
- UPC # 898410002789
- Country of Origin China
- Category Planters & Window Boxes
Description
Gardening is even easier with Vertical Gardening, with a small footprint, just 2 sq. ft. It’s possible to have a garden just about anywhere. Comes assembled and includes a drip line irrigation system, so you can water less and enjoy growing more.
Features- No assembly required.
- Soil capacity: 4.5 cu. ft.
- Over 17 ft. of linear growing space.
- Small footprint - only 2 sq. ft.
- Includes drip irrigation kit.
- 100% Western red cedar.
- Handcrafted in the USA.
- Unfinished.
- Dimension - 32L x 9W x 45H in.
- Item Weight - 42 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AFTERMARKET 15X6N6 XTWEEL TURF CASTER 58ID (A-B149136TWC-AI)
- SMITH PERFORMANCE SPRAYERS Adjustable Nozzle, Brass (182915)
- LOGO BRANDS Arizona Cardinals Crosshatch 16 Can Cooler Tote (601-83-CR1)
- ORTHO Wand&Shut-Off Repair Kit (184349)
- GRONOMICS Gronomics REGB 18-34 Rustic Elevated Garden Bed (REGB 18-34)
- GRONOMICS Gronomics MLRRGB 48-50 Multi-Level Rustic Raised Garden Bed 48x50x19 (MLRRGB 48-50)
- GRONOMICS Gronomics RGB 48-48 Unfinished 48 x 48 x 13 in. Raised Garden Bed (RGB 48-48)
- GRONOMICS Gronomics MRGW 34-48 Modular Rustic Garden Bed Wedge 34 W x 48 L x 32 H in. (MRGW 34-48)
- GRONOMICS Gronomics EGB 18-34 10 in. Deep Elevated Garden Bed 18 x 34 x 32 in. (EGB 18-34)
- MAYNE Fairfield 28in Square Planter - Espresso (8800-ES)
- MAYNE Nantucket Decorative Brackets - Black (2pk) (4828-B)
- Gronomics Landscaping Materials