Shop All Faucet Repair and Maintenance
Grohe
Volume Control Extension, Metal/Plastic
Mfr # 47996000
Zoro # G6311790
product price: $89.69
/ea
Free Shipping & Returns
$89.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Repair Parts
- Fits Brand Grohe
- Finish Unfinished
- Material of Construction Metal
- For Use With Mfr. No. 35015001, 35065001, 35065001, 35066001
Product Information
- Brand Grohe
- MFR # 47996000
- Zoro # G6311790
- UPC # 04005176366277
- Country of Origin Mexico
- Category Faucet Repair and Maintenance
Dimensions
Length (In.) | 3 3/4 in |
Details
Sub-Category | Repair Parts |
Fits Brand | Grohe |
Finish | Unfinished |
Material of Construction | Metal |
For Use With | Mfr. No. 35015001, 35065001, 35065001, 35066001 |
Item | Volume Control Extension |
For Use With Mfr. Model Number | 35065001, 35066001, Mfr. No. 35015001 |
Use With Water Temp. | Hot/Cold |
Description
Volume Control Extension, Fits Brand Grohe, Finish Unfinished, For Use With Mfr. Model Number 35065001, 35066001, Mfr. No. 35015001, Use With Water Temp. Hot/Cold
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN STANDARD Diverter Tub Spout, Brushed Nickel, Wall (8888.055.295)
- ZORO SELECT Water Heater Element (SG1153 430289)
- LEGEND VALVE 1/2" T-16 20 MESH SCREEN (105-733)
- ZORO SELECT PVC Reducing Coupling, Socket x Socket, 1 1/4 in x 1 in Pipe Size (429168)
- GROHE Pressure Balance Valve Cartridge (47678000)
- GROHE Spindle Extension (48346000)
- GROHE Faucet Plug, Plastic, 2-1/2" L (48331000)
- CHICAGO FAUCET 0.5 Gpm Laminar Vp Male (E66VPJKABCP)
- CHICAGO FAUCET Laboratory Sink Faucet, 2.2 gpm (930-E3-2ABCP)
- ACORN CONTROLS Air Control Valve, 1/2" NPT Connection (2598-203-001)
- DANCO Faucet Handle Gerber (9D00088088)
- Grohe Faucet Repair and Maintenance