Shop All Shower & Bathtub Parts
Grohe
Valve Cover
Mfr # 47343550
Zoro # G7958914
product price: $117.99
/ea
Free Shipping & Returns
$117.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tub and Shower Category Shower Repair Parts
- For Use With Grohsafe Valves
- Finish Unfinished
- Includes Trim Set
- Standards ASME A112.18.1, CSA B125.1
Product Information
- Brand Grohe
- MFR # 47343550
- Zoro # G7958914
- Country of Origin Mexico
- Category Shower & Bathtub Parts
Dimensions
Manufacturers Warranty Length | 5 yr |
Overall Height | 2 3/16 in |
Overall Width | 3 5/8 in |
Details
Tub and Shower Category | Shower Repair Parts |
Item | Valve Cover |
For Use With | Grohsafe Valves |
Finish | Unfinished |
Includes | Trim Set |
Standards | ASME A112.18.1, CSA B125.1 |
Material of Construction | Chrome |
Includes Cartridge | No |
Includes Check Stop | No |
Includes Hot Temperature Limit | No |
Includes Valve | No |
Includes Trim Plate | Yes |
Includes Plaster Guard | No |
Includes Stem | No |
CEC Compliant | Non CEC Compliant |
Reversible | No |
Ligature Resistant | No |
Connection Type | NPT |
Description
Valve Cover, Non CEC Compliant, NPT, For Use With Grohe Shower & Bath, For Use with Series GroheTherm, Material of Construction Chrome, Overall Height 2 3/16 in, Overall Width 3 5/8 in, Grohe, Reversible No, Shower Connection Type 1/2 in FNPT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AEROQUIP Flexible Hose Assembly, 1/2 In, 24 In L (4DXW4)
- ASCO 24V DC Brass Solenoid Valve, Normally Closed, 1/8 in Pipe Size (U8256A001V)
- MOEN Diverter Tub Spout (40914)
- GROHE Universal Lift Rod (46739000)
- GROHE Thermo Element (47450000)
- GROHE Shower Hose, 1/2" NPT Connection (46174000)
- GROHE Exposed Thm Shower Kit (122629)
- GROHE Euphoria 110 Massage Headshower 9, 5L Us (27247EN1)
- GROHE Non-Return Valves (1411700M)
- GROHE Reversed TurboStat Cartridge (49003000)
- DELTA Delta Side Spray/Hose Assembly, Chrome (RP44125)
- Grohe Shower & Bathtub Parts