Shop All Drain Components
Grohe
Universal Pop-Up Waste Starlight Chrome
Mfr # 28957000
Zoro # G0828915
product price: $79.10
/ea
Free Shipping & Returns
$79.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 8-1/4"H
- Overall Diameter 2-1/8"
- Pipe Dia In. 1-1/4"
- Color Finish Chrome
Product Information
- Brand Grohe
- MFR # 28957000
- Zoro # G0828915
- UPC # 4005176042706
- Country of Origin Italy
- Category Drain Components
Dimensions
Size | 8-1/4"H |
Overall Diameter | 2-1/8" |
Details
Item | Waste Fitting |
Pipe Dia In. | 1-1/4" |
Color Finish | Chrome |
Description
Universal Pop-Up Waste Starlight Chrome
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KURIYAMA Tubing, Clear, Shore A 73, 5/8" I.D. (K010-1014X100G)
- LEGEND VALVE 3/4" FXS T571 NO LEAD DI UNION (301-104NL)
- HARVEY Dishwasher Discharge Hose, 78 in Nominal Size, 50 ft Length, Domestic (093175)
- ZORO SELECT Repair Clamp, Stainless Steel, Redi-Clamp (45185)
- GROHE Universal Pop-Up Waste Infiniti Brushed (28957EN0)
- ZURN 2-1/4 " Dia., Cast Iron, Mill Finish, Funnel Converting Assembly (Z328-4 W/SCREWS)
- PLUMB PAK CORPORATION 1-1/2 Ni Sink J Bend (10454SN)
- JONES STEPHENS Carrier Nuts and Washer Set, PK4 (C56100)
- LARSEN SUPPLY CO 1-1/2 Wht Drain Tee (03-4277)
- JONES STEPHENS Straight Log Lighter Valve, Chrome Plated (L75006)
- OATEY Leak Detector, All Purpose, 16 oz. (30211)
- Grohe Drain Components