Shop All Drain Components
Grohe
Universal Pop-Up Waste Infiniti Brushed
Mfr # 28957EN0
Zoro # G0828766
product price: $112.99
/ea
Free Shipping & Returns
$112.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 8-1/4"H
- Overall Diameter 2-1/8"
- Color Finish Brushed Nickel Infinity
Product Information
- Brand Grohe
- MFR # 28957EN0
- Zoro # G0828766
- UPC # 4005176833069
- Country of Origin Germany
- Category Drain Components
Dimensions
Size | 8-1/4"H |
Overall Diameter | 2-1/8" |
Details
Item | Waste Fitting |
Color Finish | Brushed Nickel Infinity |
Description
Universal Pop-Up Waste Infiniti Brushed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SLOAN A1041A-Bx Dual Fltr Diap Kt 1.6 Cl Boxed (3301122)
- ZURN 1.28 gpf, Toilet Automatic Flush Valve, Chrome, 1 in IPS (ZER6000PL-HET-CPM)
- ASCO Valve Rebuild Kit (302433)
- ZORO SELECT Half Coupling, 2-1/2", 150,316, Thrd Heavy (4381035690)
- GROHE Universal Pop-Up Waste Starlight Chrome (28957000)
- KEENEY MFG SLIP JOINT WASHER 1-1/2"" (PP965)
- KEENEY MFG NUT JOINT SLIP 1-1/4"" (PP956)
- KENNEY MFG P TRAP 1-1/4in. 20GA (300CP)
- EVERFLOW Slip Joint Waste Bend for Tubular Drain Applications, 22GA Brass 1-1/2"x24" (21924)
- DANCO 5/16 in. D Rubber Slip Joint Cone Washer (38806B)
- ZURN PVC; Deck Plate: Stainless Steel, Strainer: Round, Adjustable Floor Drain (FD2-PV2-SS)
- Grohe Drain Components