Shop All Shower & Bathtub Parts
Grohe
Two-Way Shower Diverter
Mfr # 28036000
Zoro # G7958993
$73.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tub and Shower Category Shower Repair Parts
- For Use With Grohe Showers
- Finish Chrome
- Material of Construction Metal
- Includes Handle No
Product Information
- Brand Grohe
- MFR # 28036000
- Zoro # G7958993
- Country of Origin Italy
- Category Shower & Bathtub Parts
Dimensions
Manufacturers Warranty Length | 1 yr |
Connection Size | 1/2 in |
Size | 2 1/4 in |
Details
Tub and Shower Category | Shower Repair Parts |
Item | Two-Way Shower Diverter |
For Use With | Grohe Showers |
Finish | Chrome |
Material of Construction | Metal |
Includes Handle | No |
Ligature Resistant | No |
Includes Trim Plate | No |
Includes Valve | No |
CEC Compliant | Non CEC Compliant |
Includes Drain Stopper | No |
Includes Plaster Guard | No |
Includes Tub Spout | No |
Includes Stem | No |
Connection Type | FNPT |
Includes Check Stop | No |
Includes Cartridge | No |
Description
2-Way Shower Diverter, Non CEC Compliant, Connection Size 1/2 in, FNPT, Finish Chrome, For Use With Baths, Showers, For Use with Series StarLight, Metal, Grohe, 2 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KECKLEY 3/8" FNPT Carbon Steel Ball Valve Inline (BVS2THFCSRGSL-038)
- TOTO Mount Kit For Modular Rough In (THU020)
- CUSH-A-NATOR Cushioned Clamp, Std, 4-1/8 in. Tube, 304SS (CN66SS)
- ROHL Intermediate Handle Assembly With Extra Ring (2303-0347)
- GROHE Universal Flow Straightener Starlight Ch (13955000)
- GROHE Shut-Off Spindle (47017000)
- GROHE Grohflex Authentic Thm Kit #2 (19825EN0)
- GROHE Universal Pull Out Spray Starlight Chrom (46592000)
- GROHE Thermo Element, Grohe, Brass (47111000)
- GROHE Tempesta Tempesta Cosmo Shower Rail Set (26076002)
- ALFI BRAND 12 x 24 Brushed SS Vertical Dbl Shelf Bath Shower Niche (ABN1224-BSS)
- Grohe Shower & Bathtub Parts