Shop All Tub Spouts
Grohe
Tub Spout, Chrome, Wall
Mfr # 13274001
Zoro # G9026409
product price: $85.49
/ea
Free Shipping & Returns
$85.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Features 6-11 Ú16" Spout Reach; Projection 170.00mm
- Finish Chrome
- Mounting Type Wall
- Width 3-1/8" Dia.
- Connection 1Ú2" NPT
Product Information
- Brand Grohe
- MFR # 13274001
- Zoro # G9026409
- UPC # 4005176895128
- Country of Origin Thailand
- Category Tub Spouts
Dimensions
Width | 3-1/8" Dia. |
Details
Features | 6-11 Ú16" Spout Reach; Projection 170.00mm |
Finish | Chrome |
Mounting Type | Wall |
Connection | 1Ú2" NPT |
Item | Tub Spout |
Description
Tub Spout,Concetto,Chrome
Restrictions
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTA Shower Renovation Cover Plate Champagne Bronze (RP29827CZ)
- GC VALES S211Gf02N5Dg4 120V 1/2" Npt. (S211GF02N5)
- ANVIL Riser Clamp, Tube Sz 1/2In, Length 6 1/2In (0500421011)
- KOHLER Aerator Kit, 1.5 Gpm (1103464-FB)
- GROHE Universal Flow Control (13952000)
- GROHE Tub Spout, Chrome, Wall (13272000)
- GROHE Tub Spout, Chrome, Wall (13305000)
- GROHE Universal Flow Control Chrome (64374000)
- GROHE Universal Flow Control (13943000)
- GROHE Diverter Tub Spout, Chrome, Wall (13366000)
- DELTA Tub Spout, Pull-Up Diverter (RP75435)
- Grohe Tub Spouts