Shop All Bathtub and Shower Faucet Combo
Grohe
Timeless Pressure Balance Valve Trim With 3-Way Diverter With Cartridge, Black
Mfr # 294272430
Zoro # G209577645
product price: $469.99
/ea
Free Shipping & Returns
$469.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Metal
- Color Black
- Width 7.79 in
- Length 2.73 in
- Weight 3.040 lb
Product Information
- Brand Grohe
- MFR # 294272430
- Zoro # G209577645
- UPC # 4005176764127
- Country of Origin Mexico
- Category Bathtub and Shower Faucet Combo
Dimensions
Width | 7.79 in |
Length | 2.73 in |
Details
Material | Metal |
Color | Black |
Weight | 3.040 lb |
Application | Bathroom |
Finish | Matte Black |
Description
The GROHE Timeless Pressure Balance Valve Trim with 3-Way Diverter with Cartridge enhances every bathroom, offering exceptional style and outstanding reliability. Designed for convenience and an uncluttered look, this 2-handle trim combines a top diverter handle to easily switch between 3 water outlets, and a bottom handle to control on/off and water temperature. Renowned for superior performance, the GROHE Timeless trim is equipped with a double ceramic pressure balance cartridge for consistent water temperature and smooth, flawless operation. Requires GrohSafe 3.0 Rough-in Valve with Integrated Diverter 35117000, sold separately.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/4" x 4-1/2" Black Pipe Nipple Sch 80 (1LLX7)
- AMERICAN FILTER CO AFC Brand AFC-EPH-300-9000-SKB, Compatible to (1PK) Made by AFC (AFC-EPH-300-9000SK-B-1p-17092)
- 3M Water Filter System, Flow Rate 3.34 gpm (5616301)
- APOLLO VALVES Globe Valve, 3/8 In., FNPT, 316 SS (60A70201)
- GROHE Grohsafe 3.0 Pressure Balance Valve With Integrated Diverter, Bronze (35117000)
- GROHE Timeless Pressure Balance Valve Trim With 2-Way Diverter With Cartridge, Gold (29423GN0)
- GROHE Cosmopolitan Pressure Balance Valve Trim With 3-Way Diverter With Cartridge, Brushed Nickel (29425EN0)
- THRIFCO PLUMBING Tub/Shower 2-Handle Remodeling Trim Kit for Price Pfister Verve (9400002)
- CENTRAL BRASS Two Handle Tub and Shower Set, Polished Chrome, Wall (897)
- KINGSTON BRASS Tub and Shower Faucet, Brushed Nickel, Wall Mount (KB86580CML)
- B & K Tub and Shower Faucet Comp 2 Metal Handl (221-002)
- Grohe Bathtub and Shower Faucet Combo