Shop All Bathtub and Shower Faucet Combo
Grohe
Timeless Pressure Balance Valve Trim With 2-Way Diverter With Cartridge, Gold
Mfr # 29423GN0
Zoro # G609577498
product price: $306.60
/ea
Free Shipping & Returns
$306.60
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Metal
- Color Gold
- Width 7.79 in
- Length 2.73 in
- Weight 3.040 lb
Product Information
- Brand Grohe
- MFR # 29423GN0
- Zoro # G609577498
- UPC # 4005176763960
- Country of Origin Mexico
- Category Bathtub and Shower Faucet Combo
Dimensions
Width | 7.79 in |
Length | 2.73 in |
Details
Material | Metal |
Color | Gold |
Weight | 3.040 lb |
Application | Bathroom |
Finish | Brushed Cool Sunrise |
Description
The GROHE Timeless Pressure Balance Valve Trim with 2-Way Diverter with Cartridge enhances every bathroom, offering exceptional style and outstanding reliability. Designed for convenience and an uncluttered look, this 2-handle trim combines a top diverter handle to easily switch between 2 water outlets, and a bottom handle to control on/off and water temperature. Renowned for superior performance, the GROHE Timeless trim is equipped with a double ceramic pressure balance cartridge for consistent water temperature and smooth, flawless operation. Requires GrohSafe 3.0 Rough-in Valve with Integrated Diverter 35117000, sold separately.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEORG FISCHER Diaphragm Valve, 2-Way, 2 In, Socket/Thrd (161514617)
- GROHE Euphoria Euphoria 260 Headshower (26456EN0)
- FLEXTRON Gas Line Hose 1/2'' O.D.x60'' Len 1/2" FIPx3/8" MIP Fittings Yellow Coated Stainless Steel Flexible (FTGC-YC38-60F)
- JOHN GUEST Union Adapter, 3/8 in Tube Size, Polypropylene, White, 10 PK (PP0412W-PK10)
- GROHE Cosmopolitan Pressure Balance Valve Trim With 3-Way Diverter With Cartridge, Brushed Nickel (29425EN0)
- GROHE Grohsafe 3.0 Pressure Balance Valve With Integrated Diverter, Bronze (35117000)
- OAKBROOK COLLECTION Oakbrook 4875134 Essentials Shower Two Handle Tub & Shower Faucet; Brushed Nickel (4875134)
- ZURN Wall Mounted, Shower Unit, Chrome (Z7301-SS-MT)
- MAGELLAN Tub and Shower Faucet, Matte Black, Wall Mount (KB630)
- MOEN Verso Combo Bg 1.75 Gpm (220C3EPBG)
- KINGSTON BRASS Tub and Shower Faucet, Brushed Nickel, Wall Mount (KBX8138EFL)
- Grohe Bathtub and Shower Faucet Combo