Shop All Bathtub and Shower Faucet Combo
Grohe
Timeless Pressure Balance Valve Trim With 2-Way Diverter With Cartridge, Brushed Nickel
Mfr # 29423EN0
Zoro # G509577529
product price: $284.90
/ea
Free Shipping & Returns
$284.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Metal
- Color Brushed Nickel
- Width 7.79 in
- Length 2.73 in
- Weight 3.040 lb
Product Information
- Brand Grohe
- MFR # 29423EN0
- Zoro # G509577529
- UPC # 4005176763946
- Country of Origin Mexico
- Category Bathtub and Shower Faucet Combo
Dimensions
Width | 7.79 in |
Length | 2.73 in |
Details
Material | Metal |
Color | Brushed Nickel |
Weight | 3.040 lb |
Application | Bathroom |
Finish | Brushed Nickel |
Description
The GROHE Timeless Pressure Balance Valve Trim with 2-Way Diverter with Cartridge enhances every bathroom, offering exceptional style and outstanding reliability. Designed for convenience and an uncluttered look, this 2-handle trim combines a top diverter handle to easily switch between 2 water outlets, and a bottom handle to control on/off and water temperature. Renowned for superior performance, the GROHE Timeless trim is equipped with a double ceramic pressure balance cartridge for consistent water temperature and smooth, flawless operation. Requires GrohSafe 3.0 Rough-in Valve with Integrated Diverter 35117000, sold separately.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT PVC Tee, FNPT x FNPT x FNPT, 1 in Pipe Size (405010)
- COMPONENT HARDWARE Encore Overflow Assmbly, 1-1/2" OD Tubing (E50-1000)
- ZORO SELECT 1/4" MBSPT x MNPT x 4" TBE Red Brass Pipe Nipple Sch 40 (461-040BSNP)
- SOUTHLAND 1-1/2 In. Malleable Iron Galvanized Cap (511-407BG)
- GROHE Cosmopolitan Pressure Balance Valve Trim With 3-Way Diverter With Cartridge, Brushed Nickel (29425EN0)
- GROHE Grohsafe 3.0 Pressure Balance Valve With Integrated Diverter, Bronze (35117000)
- GROHE Timeless Pressure Balance Valve Trim With 2-Way Diverter With Cartridge, Gold (29423GN0)
- KINGSTON BRASS Tub and Shower Faucet, Oil Rubbed Bronze, Wall Mount (KB235)
- KINGSTON BRASS Tub and Shower Faucet, Polished Chrome, Tub Wall Mount (CC3121)
- MOEN Verso Combo Bg 1.75 Gpm (220C3EPBG)
- DELTA Windemere Monitor 14 Series Valve Only Trim (BT14096-OB)
- Grohe Bathtub and Shower Faucet Combo