Shop All Bathtub and Shower Faucet Combo
Grohe
Timeless Pressure Balance Valve Trim With 2-Way Diverter With Cartridge, Black
Mfr # 294232430
Zoro # G409577421
product price: $329.00
/ea
Free Shipping & Returns
$329.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Metal
- Color Black
- Width 7.79 in
- Length 2.73 in
- Weight 3.040 lb
Product Information
- Brand Grohe
- MFR # 294232430
- Zoro # G409577421
- UPC # 4005176763977
- Country of Origin Mexico
- Category Bathtub and Shower Faucet Combo
Dimensions
Width | 7.79 in |
Length | 2.73 in |
Details
Material | Metal |
Color | Black |
Weight | 3.040 lb |
Application | Bathroom |
Finish | Matte Black |
Description
The GROHE Timeless Pressure Balance Valve Trim with 2-Way Diverter with Cartridge enhances every bathroom, offering exceptional style and outstanding reliability. Designed for convenience and an uncluttered look, this 2-handle trim combines a top diverter handle to easily switch between 2 water outlets, and a bottom handle to control on/off and water temperature. Renowned for superior performance, the GROHE Timeless trim is equipped with a double ceramic pressure balance cartridge for consistent water temperature and smooth, flawless operation. Requires GrohSafe 3.0 Rough-in Valve with Integrated Diverter 35117000, sold separately.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APOLLO PEX 3/4 in. Stainless Steel PEX Barb Pinch Clamp Jar (100-Pack), 100PK (PXPC34100JR)
- ANVIL 1" FNPT Galvanized Cap (0319900601)
- DANCO TEFLON STEM PACK 36"" (9D00080794)
- ZORO SELECT Spanner Flange, Zinc Plated, Silver (40010)
- GROHE Cosmopolitan Pressure Balance Valve Trim With 3-Way Diverter With Cartridge, Brushed Nickel (29425EN0)
- GROHE Timeless Pressure Balance Valve Trim With 2-Way Diverter With Cartridge, Gold (29423GN0)
- GROHE Grohsafe 3.0 Pressure Balance Valve With Integrated Diverter, Bronze (35117000)
- KINGSTON BRASS Tub and Shower Faucet, Brushed Nickel, Wall Mount (KB2238YL)
- CENTRAL BRASS Two Handle Tub and Shower Set, Polished Chrome, Wall (897)
- VINTAGE Tub and Shower Faucet, Matte Black, Wall Mount (KB660AX)
- KIBI Circular Floor Mount Tub Filler With Hand Shower - Chrome (KTF301CH)
- Grohe Bathtub Faucets & Accessories