Shop All Shower & Bathtub Parts
Grohe
Thermo Element
Mfr # 47450000
Zoro # G7958363
original price:
$239.03
32% off
new price: $160.30
/ea
Free Shipping & Returns
$160.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tub and Shower Category Shower Repair Parts
- For Use With Grohe Showers
- Finish Unfinished
- Material of Construction Brass
- Includes Check Stop No
Product Information
- Brand Grohe
- MFR # 47450000
- Zoro # G7958363
- UPC # 4005176076190
- Country of Origin Germany
- Category Shower & Bathtub Parts
Dimensions
Manufacturers Warranty Length | 1 yr |
Details
Tub and Shower Category | Shower Repair Parts |
Item | Thermo Element |
For Use With | Grohe Showers |
Finish | Unfinished |
Material of Construction | Brass |
Includes Check Stop | No |
Includes Trim Plate | No |
Includes Stem | No |
CEC Compliant | Non CEC Compliant |
Includes Plaster Guard | No |
Includes Drain Stopper | No |
Includes Valve | No |
Includes Cartridge | Yes |
Includes Handle | No |
Includes Tub Spout | No |
Ligature Resistant | No |
Description
Universal Wax Thermo-Element 1/2 Starlig
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APOLLO VALVES Globe Valve, 1/2 In., FNPT, 316 SS (60B70301)
- JMF 1/2 in. Compression X 3/8 in. D FPT Brass Adapter (4503470)
- CENTRAL BRASS Slow-Close Two Handle Bathroom Faucet, Centerset, Polished Chrome, Number of Holes: 2 Hole (3137-DAN2)
- KOHLER Handle Assembly, Right (1422698-BN)
- GROHE Replacement Handle Connection Set (45605000)
- GROHE Rainshower Rsh Cosmopolitan 160 Headshow (27135000)
- GROHE Tempesta Soap Dish Chrome (27596000)
- GROHE Universal Holder For Sliding Rail (12140000)
- GROHE Universal Rose Starlight Chrome (45669000)
- GROHE Universal Control Unit Thm Kit #3 Chrome (47855000)
- THRIFCO PLUMBING 6 Inch Shower Arm W/Flange, Oil Rubbed Bronze (4405880)
- Grohe Shower & Bathtub Parts