Shop All Shower Faucets
Grohe
Single Function 2-Handle Thermostatic Valve Trim, Gray
Mfr # 24107A00
Zoro # G309577583
product price: $474.60
/ea
Free Shipping & Returns
$474.60
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Material Metal
- Length 1.69 in
- Width 6.22 in
- Weight 2.601 lb
Product Information
- Brand Grohe
- MFR # 24107A00
- Zoro # G309577583
- UPC # 4005176712852
- Country of Origin Mexico
- Category Shower Faucets
Dimensions
Length | 1.69 in |
Width | 6.22 in |
Details
Color | Gray |
Material | Metal |
Weight | 2.601 lb |
Finish | Hard Graphite |
Description
From its slim profile to its intuitive design, the GROHE Grohtherm Single Function 2-Handle Thermostatic Trim with Control Module streamlines the bathroom in both style and experience. Clean and contemporary, it features an upper handle to control volume and on/off, and a lower handle to control temperature. Thoughtfully designed for comfort and enjoyment, Grohtherm features GROHE Turbostat to maintain consistent temperature and GROHE SafeStop to prevent scalding.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASCO 3-WAY 120V-AC 1/4IN NPT SOLENOID VALVE (8320G184MS)
- ELKAY Lustertone SS, 1 Bowl T-Mnt Sink, Fct Kit, Drop-In Mount, 3 Hole, Lustrous Satin Finish (LR2522C)
- KOHLER Components Transfer Valve Trim With Oyl Handle (T78026-8-2MB)
- MOEN Retainer Clip (883)
- GROHE Cosmopolitan Pressure Balance Shower Set, Chrome (29429000)
- GROHE Dual Function 2-Handle Thermostatic Valve Trim, Gold (24133GN0)
- GROHE Triple Function Thermostatic Valve Trim, Black (291422430)
- DELTA Pivotal: Monitor 14 Series H<Sub>2</Sub>Okinetic Shower Trim (T14299-SS-PR)
- KIBI Cube Pressure Balanced 2-Function Shower System with Rough-In Valve, Chrome (KSF405CH)
- KOHLER Mastershower Transfer Valve Trim With Lever Handle in Vibrant Polished Nickel (T35921-4-SN)
- KOHLER Components Transfer Valve Trim (T78026-4-BV)
- Grohe Bathtub Faucets & Accessories