Shop All Shower Faucets
Grohe
Single Function 2-Handle Thermostatic Valve Trim, Gold
Mfr # 24110GN0
Zoro # G609577450
product price: $583.10
/ea
Free Shipping & Returns
$583.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gold
- Length 1.6875 in
- Width 6.25 in
- Weight 3.131 lb
- Finish Brushed Cool Sunrise
Product Information
- Brand Grohe
- MFR # 24110GN0
- Zoro # G609577450
- UPC # 4005176712906
- Country of Origin Mexico
- Category Shower Faucets
Dimensions
Length | 1.6875 in |
Width | 6.25 in |
Details
Color | Gold |
Weight | 3.131 lb |
Finish | Brushed Cool Sunrise |
Description
From its slim profile to its intuitive design, the GROHE Grohtherm Single Function 2-Handle Thermostatic Trim with Control Module streamlines the bathroom in both style and experience. Clean and contemporary, it features an upper handle to control volume and on/off, and a lower handle to control temperature. Thoughtfully designed for comfort and enjoyment, Grohtherm features GROHE Turbostat to maintain consistent temperature and GROHE SafeStop to prevent scalding.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IMPERIAL MFG Elbow Stove Adj28G3"Galv (GV0281-C)
- JONES STEPHENS Round Valve Box, 10" Body and Green Lid (M06010)
- WHEELER-REX Wheeler-Rex 90734 0.12-1.37 in. Telescopic Tubing Cutter (90734)
- RHEEM-RUUD Thermocouple Kit, Residential (SP20064)
- GROHE Dual Function 2-Handle Thermostatic Valve Trim, Gold (24133GN0)
- GROHE Cosmopolitan Pressure Balance Shower Set, Chrome (29429000)
- GROHE Triple Function Thermostatic Valve Trim, Black (291422430)
- KIBI Circular Pressure Balanced 3-Function Shower System with Rough-In Valve, Brushed Nickle (KSF404BN)
- DELTA Faucet, Handshower Showering Component Faucet, Polished Nickel, Hand Shower (51308-PN)
- KEENEY MFG Shower Faucet Kit, Polished Chrome, Wall (KIT-DEL130CCP)
- DELTA Faucet, Handshower Showering Component Faucet, Venetian Bronze (57051-RB)
- Grohe Shower Faucets