Shop All Shower & Bathtub Parts
Grohe
Shower Wall Union w Holder, Grohe, Metal
Mfr # 28629000
Zoro # G8670880
product price: $91.89
/ea
Free Shipping & Returns
$91.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Hand Showers
- Finish Chrome
- Size 2 3/4 in
- Material of Construction Metal
- Connection 1/2 in NPT
Product Information
- Brand Grohe
- MFR # 28629000
- Zoro # G8670880
- UPC # 4005176041419
- Country of Origin Germany
- Category Shower & Bathtub Parts
Dimensions
Size | 2 3/4 in |
Connection Size | 1/2 in |
Manufacturers Warranty Length | 1 yr |
Details
Item | Shower Outlet Elbow,1/2" NPT Connection |
For Use With | Hand Showers |
Finish | Chrome |
Material of Construction | Metal |
Connection | 1/2 in NPT |
Includes Stem | No |
Includes Plaster Guard | No |
Includes Drain Stopper | No |
Includes Valve | No |
Includes Trim Plate | No |
Includes Cartridge | No |
Includes Handle | No |
CEC Compliant | Non CEC Compliant |
Includes Tub Spout | No |
Connection Type | FNPT |
Includes Check Stop | No |
Ligature Resistant | No |
Description
Shower Outlet Elbow, Non CEC Compliant, Connection Size 1/2 in, FNPT, Finish Chrome, For Use With Hand Showers, For Use with Series Relexa, Metal, Grohe, 2 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 304 Stainless Steel Hex Bushing, 1 in x 3/4 in Fitting Pipe Size, Male NPT x Female NPT, Class 150 (400B113N010034)
- KUNKLE VALVE Safety Relief Valve, 1 x 1-1/4 In, 25 psi (6010FEE01-AM0025)
- CHICAGO FAUCET Wall Valve (770-PLABCP)
- LASCO FITTINGS 90 Street Elbow, 3/4 in, Schedule 40 (410007BC)
- GROHE Rainshower Rsh Smartactive 310 Headshw S (26502EN0)
- GROHE Universal Solenoid Valve Chrome (48213000)
- GROHE Euphoria 110 Mono Headshower 7, 6L Us Chr (27810001)
- GROHE Universal Connection Hose Chrome (07467000)
- GROHE Universal Disassembly Tool Raw (48021000)
- GROHE Universal Pressure Hose Starlight Chrome (45461000)
- KOHLER Salient Receptor With Center Drain, 6 (9055-0)
- Grohe Shower & Bathtub Parts