Shop All Washroom Accessories
Grohe
Shower Outlet Elbow, 1/2" NPT Connection
Mfr # 28627000
Zoro # G7741761
product price: $79.80
/ea
Free Shipping & Returns
$79.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tub and Shower Category Shower Wall Supplies
- For Use With Relexa Shower Heads
- Finish Chrome
- Size 2 5/8 in
- Material of Construction Chrome
Product Information
- Brand Grohe
- MFR # 28627000
- Zoro # G7741761
- Country of Origin Germany
- Category Washroom Accessories
Dimensions
Size | 2 5/8 in |
Connection Size | 1/2 in |
Manufacturers Warranty Length | 1 yr |
Details
Tub and Shower Category | Shower Wall Supplies |
Item | Relexa Wall Union Npt Us Starlight Chrom |
For Use With | Relexa Shower Heads |
Finish | Chrome |
Material of Construction | Chrome |
Features | Check Valve Included to Prevent Backflow |
Ligature Resistant | No |
Connection | 1/2 in NPT |
Includes Tub Spout | No |
Includes Drain Stopper | No |
Connection Type | FNPT |
Includes Plaster Guard | No |
CEC Compliant | Non CEC Compliant |
Includes Check Stop | No |
Includes Valve | No |
Includes Cartridge | No |
Includes Stem | No |
Includes Handle | No |
Includes Trim Plate | No |
Description
Shower Outlet Elbow, Non CEC Compliant, Connection Size 1/2 in, FNPT, Finish Chrome, For Use With Hand Showers, For Use with Series Relexa, Chrome, Grohe, 2 5/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/2" FNPT SS Threaded Flange (4381001000)
- PARGRIP Ferrule, PFA, PTFE, ETFE, Comp, 1/8In (1022-0002)
- ZURN Waterless Urinal Strainer Removal Tool (P5795-10)
- KLEIN TOOLS Conduit Scoring Tool (88906)
- GROHE Universal Pull Out Spray Starlight Chrom (12475000)
- GROHE Universal Pull Out Spray Chrome (46857000)
- GROHE Universal Pull Out Spray Stainless Steel (46348SD0)
- GROHE Non Rapido 2-Way Diverter Rough Install. (29901000)
- GROHE Universal Support Plate Starlight Chrome (05334000)
- GROHE Universal Pulsator Element Dark Gray (45656XX0)
- GROHE Universal Cap Matte Chrome (02490P0M)
- Grohe Washroom Accessories