Shop All Shower Heads
Grohe
Shower Head, Chrome, Wall
Mfr # 27705000
Zoro # G7952815
product price: $159.60
/ea
Free Shipping & Returns
$159.60
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flow Rate 2.5 gpm
- Width 6"
- Mounting Type Wall
- Height 1-5/16"
- ADA Compliant No
Product Information
- Brand Grohe
- MFR # 27705000
- Zoro # G7952815
- Country of Origin Germany
- Category Shower Heads
Dimensions
Width | 6" |
Height | 1-5/16" |
Face Dia. | 6" |
Manufacturers Warranty Length | 5 yr |
Fixed Showerhead Width | 6 in |
Connection Size | 1/2 in |
Description
Showerhead, ADA Compliance No, Non CEC Compliant, Connection Size 1/2 in, FNPT, Square, Fixed Showerhead Flow Rate 2.5 gpm, Fixed Showerhead Thickness 2 in, Fixed Showerhead Width 6 in, Ligature Resistant No, Manufacturers Warranty Length 5 yr, Grohe, Euphoria Cube, 1/2 in FNPT, Showerhead Function Single, Metal, Plastic, Showerhead Shape Square, Showerhead Spray Pattern Rain, Wall Mounted, Chrome
Restrictions
- This item has been restricted from sale in the following states: CO, HI, MA, MD, ME, NJ, NY, OR, RI, VT, WA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REDHAT 120V AC Brass Solenoid Valve, Universal, 1/4 in Pipe Size (8344G070)
- CHICAGO FAUCET High Arch Swg/Rgd Spout (HA8AE3VPJKABCP)
- ZORO SELECT Saddle Clamp, Pipe 4 In, Outlet 3 In (867V-422CSR)
- PARKER Brass Dryseal Pipe Fitting, FNPT x FNPT, 1/4" Pipe Size (212P-4)
- GROHE Rush Smartactive Shower Head, 6-1/2-in. - 3 Sprays, 1.75Gpm, Brushed Nickel (26789EN0)
- GROHE Rainshower Smartactive Hand Shower Square, Gold (26552GN0)
- GROHE Rush Smartactive 165 Showerhead, 1.75Gpm R, Gold (26789GN0)
- GROHE Stick Hand Shower - 1 Spray 1.75 Gpm, Chrome (26867000)
- GROHE Rainshower Head Shower Starlight Chrome (28540000)
- GROHE Shower Head, Chrome, Wall (27492000)
- KINGSTON BRASS Shower Head, Brushed Nickel, Wall Mount (CK136A8)
- Grohe Shower Heads