Shop All Shower Heads
Grohe
Shower Head, Chrome, Wall
Mfr # 27492000
Zoro # G7958336
product price: $133.00
/ea
Free Shipping & Returns
$133.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flow Rate 2.5 gpm
- Width 7-1/16"
- Mounting Type Wall
- Height 3"
- ADA Compliant No
Product Information
- Brand Grohe
- MFR # 27492000
- Zoro # G7958336
- Country of Origin Germany
- Category Shower Heads
Dimensions
Width | 7-1/16" |
Height | 3" |
Face Dia. | 7-1/16" |
Manufacturers Warranty Length | 5 yr |
Fixed Showerhead Width | 7 1/16 in |
Connection Size | 1/2 in |
Description
Showerhead, ADA Compliance No, Non CEC Compliant, Connection Size 1/2 in, FNPT, Circle, Fixed Showerhead Flow Rate 2.5 gpm, Fixed Showerhead Thickness 3 in, Fixed Showerhead Width 7 1/16 in, Ligature Resistant No, Manufacturers Warranty Length 5 yr, Grohe, Euphoria, 1/2 in FNPT, Showerhead Function Single, Metal, Plastic, Showerhead Shape Flat Circle, Showerhead Spray Pattern Rain, Wall Mounted, Chrome
Restrictions
- This item has been restricted from sale in the following states: CO, HI, MA, MD, ME, NJ, NY, OR, RI, VT, WA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROHE Bathroom Towel Ring, Chrome (40365001)
- TW METALS SS Pipe, 304/L, 1-1/2 Sch 10, 8ft. (38588-8)
- DEARBORN BRASS W and O Fk Bt Ul Chr Side Dr (227S-3)
- NVENT CADDY Split Ring Hanger, 1 1/2 In, 180 lb Max (4550150PL)
- GROHE Rainshower Smartactive Hand Shower Square, Gold (26552GN0)
- GROHE Rainshower Head Shower Starlight Chrome (28540000)
- GROHE Rush Smartactive 165 Showerhead, 1.75Gpm R, Gold (26789GN0)
- GROHE Stick Hand Shower - 1 Spray 1.75 Gpm, Chrome (26867000)
- GROHE Rush Smartactive Shower Head, 6-1/2-in. - 3 Sprays, 1.75Gpm, Brushed Nickel (26789EN0)
- SPEAKMAN wall, Shower Head, Polished Chrome, Wall (S-4200-E175)
- AMERICAN STANDARD Willy and Hampton, Shower Head, Polished Chrome, Wall (M953569-0020A)
- Grohe Bathtub Faucets & Accessories