Shop All Shower Heads
This Product is Discontinued
Grohe
Shower Head, Chrome, Universal (Discontinued)
Mfr # 28444000
Zoro # G3934979
Free Shipping & Returns
This Product is Discontinued
Key Features
- Material Metal/Plastic
- Flow Rate 2.5 gpm
- Width 4 3/4 in
- Mounting Type Universal
- Height 6 3/16 in
Product Information
- Brand Grohe
- MFR # 28444000
- Zoro # G3934979
- Country of Origin Germany
- Category Shower Heads
Dimensions
Width | 4 3/4 in |
Height | 6 3/16 in |
Face Dia. | 3-15 Ú16" |
Manufacturers Warranty Length | 5 yr |
Connection Size | 1/2 in |
Handheld Showerhead Width | 4 3/4 in |
Description
Showerhead, ADA Compliance No, Non CEC Compliant, Connection Size 1/2 in, NPSM, Circle, Handheld Showerhead Flow Rate 2.5 gpm, Handheld Showerhead Thickness 6 3/16 in, Handheld Showerhead Width 4 3/4 in, Ligature Resistant No, Manufacturers Warranty Length 5 yr, Grohe, Movario, 1/2 in NPT, Showerhead Function Multi, Metal, Plastic, Showerhead Shape Bulb, Showerhead Spray Pattern Combo, Handheld, Chrome
Restrictions
- This item has been restricted from sale in the following states: CO, HI, MA, MD, ME, NJ, NY, OR, RI, VT, WA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.