Shop All Shower Heads
Grohe
Rush Aqua Stick Handshower 6.6L, Brushed Nickel
Mfr # 26867EN0
Zoro # G309577514
product price: $154.70
/ea
Free Shipping & Returns
$154.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Brushed Nickel
- Weight 0.79 lbs
- Finish Brushed Nickel
- Flow Rate (GPM) 1.75 GPM
- Certification WaterSense Listed
Product Information
- Brand Grohe
- MFR # 26867EN0
- Zoro # G309577514
- UPC # 4005176759093
- Country of Origin Mexico
- Category Shower Heads
Details
Color | Brushed Nickel |
Weight | 0.79 lbs |
Finish | Brushed Nickel |
Flow Rate (GPM) | 1.75 GPM |
Certification | WaterSense Listed |
Description
Rush Aqua Stick Handshower 6.6L, Brushed Nickel
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Pipe Flange, Steel, 4" Pipe Size, Class 300 (BULK-PF-553)
- HYDRA-ZORB Insulation Clamp, 3/4" OD x 1/2" Wall, 7-Series for Elastomeric (724075)
- VIEGA Manual 2-Way Ball Valve, Press, Bronze (79948)
- ZORO SELECT Drain Protector, Plastic, Pipe Dia 1 In (1PPG1)
- GROHE Rainshower Smartactive Hand Shower Square, Gold (26552GN0)
- GROHE Rush Smartactive 165 Showerhead, 1.75Gpm R, Gold (26789GN0)
- GROHE Stick Hand Shower - 1 Spray 1.75 Gpm, Chrome (26867000)
- GROHE Shower Head, Chrome, Wall (27492000)
- GROHE Rainshower Head Shower Starlight Chrome (28540000)
- GROHE Rush Smartactive Shower Head, 6-1/2-in. - 3 Sprays, 1.75Gpm, Brushed Nickel (26789EN0)
- KOHLER Statement Mf Showerhead G Vibrant Brushed Nickel (26290-G-BN)
- Grohe Bathtub Faucets & Accessories