Shop All Shower Heads
Grohe
Rush Aqua 75 Seitenbrause 3.3L Us, Brushed Nickel
Mfr # 26844EN0
Zoro # G909577631
product price: $242.90
/ea
Free Shipping & Returns
$242.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Brushed Nickel
- Weight 1.62 lbs
- Finish Brushed Nickel
- Certification Water Efficient
- Flow Rate (GPM) 0.9 GPM
Product Information
- Brand Grohe
- MFR # 26844EN0
- Zoro # G909577631
- UPC # 4005176754302
- Country of Origin China
- Category Shower Heads
Details
Color | Brushed Nickel |
Weight | 1.62 lbs |
Finish | Brushed Nickel |
Certification | Water Efficient |
Flow Rate (GPM) | 0.9 GPM |
Description
Rush Aqua 75 Seitenbrause 3.3L Us, Brushed Nickel
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTBRASS Universal Replacement Disposal Flange and Stopper in Powdercoated White (D2091-50)
- BEMIS MFG CO Commercial Open Front Toilet Seat (2155CT-000)
- PARKER 3/16" Compression x 1/8" MNPT Brass Connector 50PK (68CA-3-2)
- ZORO SELECT Red Brass Union, FNPT, 1" Pipe Size (1VFK7)
- GROHE Rush Smartactive 165 Showerhead, 1.75Gpm R, Gold (26789GN0)
- GROHE Shower Head, Chrome, Wall (27492000)
- GROHE Rainshower Smartactive Hand Shower Square, Gold (26552GN0)
- GROHE Stick Hand Shower - 1 Spray 1.75 Gpm, Chrome (26867000)
- GROHE Rush Smartactive Shower Head, 6-1/2-in. - 3 Sprays, 1.75Gpm, Brushed Nickel (26789EN0)
- GROHE Rainshower Head Shower Starlight Chrome (28540000)
- SPEAKMAN wall, Shower Head, Polished Chrome, Wall (S-3010)
- Grohe Bathtub Faucets & Accessories