Shop All Shower & Bathtub Parts
Grohe
Replacement Handle Connection Set
Mfr # 45605000
Zoro # G7958704
product price: $20.85
/ea
$20.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tub and Shower Category Shower Repair Parts
- For Use With Atrio, Arden, Talia Showers
- Finish Unfinished
- ADA Compliance No
- Includes Valve No
Product Information
- Brand Grohe
- MFR # 45605000
- Zoro # G7958704
- Country of Origin Germany
- Category Shower & Bathtub Parts
Details
Tub and Shower Category | Shower Repair Parts |
Item | Replacement Handle Connection Set |
For Use With | Atrio, Arden, Talia Showers |
Finish | Unfinished |
ADA Compliance | No |
Includes Valve | No |
Includes Check Stop | No |
Includes Drain Stopper | No |
Includes Tub Spout | No |
Includes Trim Plate | No |
Includes Handle | Yes |
Includes Stem | No |
Includes Cartridge | No |
Description
Replacement Handle Connection Set, ADA Compliance No, For Use With Shower Faucets, For Use with Series Arden, Atrio, Talia, Grohe
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZURN Reduced Pressure Zone Backflow Preventer (34-375)
- KOHLER Hose Kit (1262406-BL)
- NDS Grate Atrium 4 in. Green (75)
- ZORO SELECT Reinforced Clear PVC Tubing, 1" ID x 1-1/4" OD x 100 Ft. L (ZUSA-HT-14)
- GROHE Thermo Element (47050000)
- GROHE Universal Pressure Hose Starlight Chrome (45461000)
- GROHE Universal Sleeve Starlight Chrome (08124000)
- GROHE Universal Holder For Sliding Rail (12140000)
- GROHE Thermo Element (47662000)
- GROHE New Tempesta Cosmopolitan 100 4-Spray Ha (27575002)
- LATOSCANA La Toscana 73PW400 Morgana .75 in. Volume Control Valve in Brushed Nickel (73PW400)
- Grohe Shower & Bathtub Parts